Shop All Oil Burners and Controls
Rw Beckett
Ignition Transformer
Mfr # 51838GU
Zoro # G2700652
original price:
$72.95
5% off
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Special Information 120 Volt Primary, 20,000 Volts Peak Secondary, 15 to 30 kHz
- For Use With Oil Burners
- Product Type Oil Burner Ignition Transformer
- Voltage 120 V AC
Product Information
- Brand Rw Beckett
- MFR # 51838GU
- Zoro # G2700652
- Country of Origin Italy
- Category Oil Burners and Controls
Dimensions
Overall Dimensions - H x W x D | 2 in x 4 in x 4 in |
Overall Width | 4 in |
Overall Depth | 4 in |
Overall Height | 2 in |
Details
Item | Hot Water and Steam Boiler Burner Ignition Transformer |
Heater Voltage | 120V AC |
Special Information | 120 Volt Primary, 20,000 Volts Peak Secondary, 15 to 30 kHz |
For Use With | Oil Burners |
Product Type | Oil Burner Ignition Transformer |
Voltage | 120 V AC |
Voltage, Amperage | 120V AC / 0.3 mA |
For Fuel Type | Oil |
Compatible Mfr. Model Number | 51835 |
Amperage | 0.3 mA |
Standards | UL and C-UL Recognized |
Description
Product Type Oil Burner Ignition Transformer, Voltage 120 V AC, Compatible Mfr. Model Number 51835, Overall Height 2 in, Overall Width 4 in, Overall Depth 4 in, Mounting Type Igniter Only, No Hinge Replacement, For Fuel Type Oil, Amperage 0.3 mA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Filtrete 20 in. W X 25 in. H X 1 in. D 6 MERV Pleated Air Filter (9833DC-6)
- INTERNATIONAL ENVIRONMENTAL Motor, 277V, 1/4 HP, 1090 rpm (70556312)
- DANFOSS Avta-25-150 1" 75-150F Reg Vlv (003N8162)
- BELL + HOWELL SOCKET FANLIGHT WHITE LED (8563)
- RW BECKETT A/C Ready Kit (51950GU)
- RW BECKETT Electronic Igniter, 12V, A Baseplate (5270001U)
- RW BECKETT Terminal Base- A/C Ready Kit (51970U)
- RW BECKETT Ignition Transformer, Hinge Replacement (51825GU)
- RW BECKETT Electronic Igniter-Wayne W/Adapter Plate (51836U)
- RW BECKETT Ignition Transformer, Hinge Replacement (51771GU)
- RW BECKETT Electronic Igniter- Afii Burner (51805U)
- Rw Beckett Oil Burners and Controls