Shop All Boiler Controls
Rw Beckett
Hydronic Boiler Control, Oil
Mfr # 7610A0001GU
Zoro # G6500907
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Control Range (F) 140 to 180
- Width (In.) 3 51/100 in
- Agency Compliance CUL US, DOE 2012
- Electrical Connections Screw Terminals
- Includes Temperature Sensor
Product Information
- Brand Rw Beckett
- MFR # 7610A0001GU
- Zoro # G6500907
- Country of Origin United States
- Category Boiler Controls
Dimensions
Width (In.) | 3 51/100 in |
Length (In.) | 4 23/25 in |
Min. Wire Size (AWG) | 16 |
Height (In.) | 6 1/2 in |
Overall Width | 3 1/2 in |
Overall Height | 6 1/2 in |
Overall Depth | 4 7/8 in |
Description
Hydronic Boiler Control, Application Oil Boilers, Full Load Current @ 120V AC 7.4 A, Locked Rotor Current @ 120V 44.4 A, Resistive Amps @ 120V AC 29 mA, Current Rating 50 mA, Electrical Connection Type Screw Terminals, Minimum Control Temperature 140 Degrees F, Maximum Control Temperature 180 Degrees F, Number of Zones 2, Weight 1.7 lb, Standards cULus, DOE 2012, Overall Depth 4 7/8 in, Overall Height 6 1/2 in, Overall Width 3 1/2 in, Product Type Hydronic Boiler Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Diaphragm Rolling (PNV-312)
- DUPONT Pleated Air Filter, 20" x 25" x 1", 4 Pack (KB20X25X1_4)
- ALL-FILTERS 14 x 24x 1 Washable Electrostatic Furnace Air Filter (14241.E)
- OPEN HEARTH GRATE FIREPLACE 27"" CAST (15427N)
- BOILERSOURCE Fiberglass Tape, Plain, w/ PSA, 1/8 in Thick, 6 in Width, 100 ft Length (FTPI-PSA-002-096)
- BOILERSOURCE Fiberglass Tape, Plain, 1/16 in Thick, 2 in Width, 100 ft Length (FTPI-001-032)
- BOILERSOURCE Manway Gasket, Spiral Wound, 12 in x 16 in x 15/16 in, 0.175 in thick, Elliptical, PK 2 (S999-12X16X15/16X0.175E-PK2)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 2-1/2 in x 3-1/2 in x 1/2 in, Elliptical, PK 2 (T180-2-1/2X3-1/2X1/2E-PK2)
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 10-1/2 in x 14-1/2 in x 1-1/4 in, Elliptical, PK 2 (T180-10-1/2X14-1/2X1-1/4E-PK2)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 3/8 in Dia., 25 Feet (RFRB-0375-025)
- HONEYWELL Th114-A-240S-B Line Volt Manual (TH114-A-24)
- Rw Beckett Boiler Controls