Shop All Boiler Controls
Rw Beckett
Hydronic Boiler Control, Gas
Mfr # 7610B0001GU
Zoro # G6577322
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor 10K Thermistor
- User Interface Touch Pad
- Max. VA 30 VA
- Sensor Range 60 Degrees F to 250 Degrees F
- Control Range (F) 140 to 180
Product Information
- Brand Rw Beckett
- MFR # 7610B0001GU
- Zoro # G6577322
- Country of Origin United States
- Category Boiler Controls
Dimensions
Min. Wire Size (AWG) | 16 |
Width (In.) | 3 51/100 in |
Length (In.) | 4 23/25 in |
Height (In.) | 6 1/2 in |
Overall Depth | 4 7/8 in |
Overall Width | 3 1/2 in |
Overall Height | 6 1/2 in |
Description
Hydronic Boiler Control, Application Gas Boilers, Full Load Current @ 120V AC 7.4 A, Locked Rotor Current @ 120V 44.4 A, Resistive Amps @ 120V AC 43 mA, Current Rating 89 mA, Electrical Connection Type Screw Terminals, Minimum Control Temperature 140 Degrees F, Maximum Control Temperature 180 Degrees F, Number of Zones 2, Weight 2.5 lb, Standards cULus, DOE 2012, Overall Depth 4 7/8 in, Overall Height 6 1/2 in, Overall Width 3 1/2 in, Product Type Hydronic Boiler Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Blower, 120V, 3400 cfm, Black (98778)
- RHEEM 18 in. dia 31deg 1/2 in. CCW 2bld Fan (70-101323-15)
- KING ELECTRIC Kt Multiwatt Kick Space Heater 240/208V 1500W/1125W White (KT2415-MW-W)
- AMERICAN METAL FILTER 25 X 25 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102525)
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 18 in x 24 in x 1-1/2 in, Elliptical, PK 2 (T180-18X24X1-1/2E-PK2)
- TACO Boiler Zone Control, 4 Zone (ZVC404-4)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1-1/8 in Dia., Full Spool: 70 Feet (RFRB-1125-070)
- TACO Boiler Zone Control, 4 Zone, Expandable (ZVC404-EXP-4)
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 12 in x 15 in x 1-1/4 in, Elliptical, PK 2 (T180-12X15X1-1/4E-PK2)
- BOILERSOURCE Fiberglass Tape, Plain, 1/16 in Thick, 1 in Width, 100 ft Length (FTPI-001-016)
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 10 in x 15 in x 1-3/8 in, Elliptical, PK 2 (T180-10X15X1-3/8E-PK2)
- Rw Beckett Boiler Controls