Shop All Oil Burner Parts
Rw Beckett
Blower Wheel, 4 1/4 Dia, 2 1/2 In Depth
Mfr # 2999GU
Zoro # G1693833
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Beckett AFG Series Burner
- Type Metal
- Product Type Blower Wheel
- Diameter 4-1/4
- Wheel Construction Tabbed
Product Information
- Brand Rw Beckett
- MFR # 2999GU
- Zoro # G1693833
- Country of Origin United States
- Category Oil Burner Parts
Dimensions
Diameter | 4-1/4 |
Wheel Width | 2 7/16 in |
Wheel Diameter | 4 1/4 in |
Details
Item | Blower Wheel |
For Use With | Beckett AFG Series Burner |
Type | Metal |
Product Type | Blower Wheel |
Wheel Construction | Tabbed |
Application | Non-Potable (Non-Human Consumption) Water |
Compatible with Brand | Beckett |
Compatible with Series | AFG |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Diameter 4 1/4 in, Wheel Width 2 7/16 in, Wheel Construction Tabbed, Compatible with Brand Beckett, Compatible with Series AFG, Application Non-Potable (Non-Human Consumption) Water
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUETER Diaphragm (VTD-9423)
- ALL-FILTERS 16X30X1 Poly Disposable Panel Air Filter MERV 6, 6PK (16301.6 6pk)
- JOHNSON CONTROLS Pressure Control, High, 50 to 450 (P70DA-2C)
- AIR HANDLER 16x24x1 Synthetic Pleated Air Filter, MERV 11 (2DYR8)
- RW BECKETT Air Tube Combination, 4 1/2 In, F3 Head (AF44XNGU)
- RW BECKETT Air Tube Combination, Length 9 In (AF90XNGU)
- RW BECKETT Complete Assy Burner (BPW201)
- RW BECKETT 12 Volt Fuel Pump (PF20372U)
- RW BECKETT Blower Wheel, 4 1/4 Dia, 3 7/16 In Depth (2459GU)
- RW BECKETT 4Inch Gasket For 4Nu98 (31653)
- DANFOSS Coil, 120V, 60 Hz, 14W (018F7663)
- Rw Beckett Oil Burner Parts