Shop All Kitchen Sinks
Ruvati
33"x22" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Caribbean Snd
Mfr # RVG1033CS
Zoro # G7629493
product price: $359.00
/ea
Free Shipping & Returns
$359.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Caribbean Sand
- Material Granite Composite
- Collection epiGranite
Product Information
- Brand Ruvati
- MFR # RVG1033CS
- Zoro # G7629493
- UPC # 610370722602
- Country of Origin Italy
- Category Kitchen Sinks
Details
Finish | Caribbean Sand |
Material | Granite Composite |
Collection | epiGranite |
Description
The epiGranite series of kitchen sinks from Ruvati sets a new trend for the home kitchen. If you are looking beyond stainless steel, and want to add some color and character to your kitchen design, the epiGranite sinks are an elegant choice. The sink is constructed from 80% crushed natural granite, giving the sink extreme durability and the look of real stone. The sink is colored all the way through, for a rich and consistent look that will never discolor. The surface of the sink undergoes a proprietary treatment making it resistant to stains, bacteria and extreme temperatures up to 536 degrees Fahrenheit. The sink comes with a basket strainer drain assembly that traps food waste and is easy to empty into the trash. Ruvati epiGranite sink comes in 8 different color options ranging from warm Caribbean Sand to elegant Black Galaxy. Now you can have a kitchen that truly reflects your style and personality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Angle Globe Valve, Class 300, 1-1/2 In. (582 1-1/2)
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Barb x 1/2 in. MNPT Male Adapter (EPXMA1212)
- ZORO SELECT 304 Stainless Steel Nipple, 1/2 in Nominal Pipe Size, 4 in Overall Long, Threaded on Both Ends, NPT (T4BND07)
- PROPLUS Delta Tub Handle in Clear (133098)
- RUVATI 57" Workstation Two-Tiered Ledge Kitchen Sink Undermount 16 Gauge SS (RVH8555)
- RUVATI 15"x15" Workstation Drop-in Topmount Bar Prep RV Sink 16 Gauge SS (RVH8215)
- RUVATI 25" Drop-in Topmount 16 Gauge SS Single Bowl Kitchen Sink (RVH8010)
- RUVATI 23"x8" Bar Prep Sink Narrow Trough Undermount 16 Gauge SS Single Bowl (RVH7120)
- RUVATI 20" Undermount Bar Prep Kitchen Sink 16 Gauge SS Single Bowl (RVM5020)
- RUVATI 33"x22" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Blk (RVG1080BK)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD211545PD)
- Ruvati Kitchen Sinks