Shop All Kitchen Sinks
Ruvati
33"x22" Drop-in Topmount Kitchen Sink 16 Gauge SS 60/40 Double Bowl
Mfr # RVM5166
Zoro # G7630035
Free Shipping & Returns
$299.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Material Stainless Steel
- Collection Modena
Product Information
- Brand Ruvati
- MFR # RVM5166
- Zoro # G7630035
- UPC # 850003787688
- Country of Origin Viet Nam
- Category Kitchen Sinks
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Collection | Modena |
Description
The Modena collection from Ruvati combines large rectangular shape sinks with gently curved inside corners and edges for a perfect combination of form and function. The sloped bottom of the sink ensures perfect water drainage, and the curved insider corners make it easy to clean. The sink comes with decorative drain cover that hides the drain while allowing water and waste to flow through freely. This neat design makes the Modena sink a perfect fit for the everyday kitchen.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY Charlotte Pipe PVC00444X0600H Cleanout Pipe Tee with Plug, 1-1/2 in, Hub x x FPT, PVC (PVC00444X0600)
- T&S BRASS Stem Hot Tsb For - Part# 1907-25 (1907-25)
- KOHLER Cimarron 1.28 Gpf Toilet Tank With Right-Hand Trip Lever (31615-RA-0)
- ROHL Lombardia And Avanti Bath Robe Hook In Polished Chrome (LO7APC)
- RUVATI 33"x22" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Espresso Brwn (RVG1033ES)
- RUVATI 14" Undermount 16 Gauge Zero Raduis Bar Prep Kitchen Sink SS Sgl Bowl (RVH7110)
- RUVATI 15" Workstation Bar Prep Sink Ledge Undermount 16 Gauge SS Single Bowl (RVH8304)
- RUVATI 23"x20" Drop-in Topmount Kitchen Sink 16 Gauge SS Single Bowl (RVM5923)
- RUVATI 32" Undermount Kitchen Sink 30/70 Double Bowl 16 Gauge SS (RVM5307)
- RUVATI 32" Undermount 60/40 Double Bowl Zero Radius 16 Gauge SS Kitchen Sink (RVH7515)
- ELKAY Sink, Undermount Mount, 0 Hole, White Finish (ELGULBO3322WH0)
- Ruvati Kitchen Sinks