Shop All Kitchen Sinks
Ruvati
33"x22" Drop-in Topmount 16 Gauge Zero Radius SS Kitchen Sink Sgl Bowl
Mfr # RVH8001
Zoro # G7629222
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Material Stainless Steel
- Collection Tirana Neo
Product Information
- Brand Ruvati
- MFR # RVH8001
- Zoro # G7629222
- UPC # 610370721797
- Country of Origin China
- Category Kitchen Sinks
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Collection | Tirana Neo |
Description
A new landmark in overmount design. The deep, square bowls and zero-radius corners of the Tirana series will easily drop into the trendiest of kitchens. This Tirana sink comes pre-drilled with four holes for faucet and soap dispenser installation. 3 of the holes come with with removable stainless steel plugs if you do not intend to use them - you can use 1, 2, 3 or 4 holes for your faucet and accessories. This sink comes in a standard 33-inch by 22-inch dimension, so it will fit in most existing cutouts from your old overmount sink.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" NL 1960x3/4" MPT ADAPTER (462-758NL)
- ELDON JAMES 3/8" Barbed 316L SS Straight Coupler Sch 10 (CO-6SS)
- DELTA 3-Way Shower Arm Diverter For Hand Shower (U4929-BL-PK)
- NEWPORT BRASS Hand Shower Set, Satin Nickel (PVD), Wall (280A/15S)
- RUVATI 14" Undermount 16 Gauge Tight Radius Bar Prep Sink SS Single Bowl (RVH7114)
- RUVATI 21" Undermount 16 Gauge SS Kitchen Sink Single Bowl (RVM4131)
- RUVATI 33"x22" Drop-in Topmount Kitchen Sink 16 Gauge SS 60/40 Double Bowl (RVM5166)
- RUVATI 30"x20" Farmhouse Apron-Front Kitchen Sink Sgl Bowl, Biscuit (RVL2100BS)
- RUVATI 33"x19" Granite Composite Undermnt Dbl Bowl Kitchen Sink, Gry (RVG2385GR)
- RUVATI 33"x22" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Blk (RVG1033BK)
- ELKAY Acacia Hardwood 12" x 16-7/8" x 1" Cutting Board (LKCB1217AC)
- Ruvati Kitchen Sinks