Shop All Kitchen Sinks
Ruvati
33" Undermnt Tight Radius 60/40 Dbl Bowl 16 Gauge SS Kitchen Sink
Mfr # RVH7419
Zoro # G7630062
Free Shipping & Returns
$429.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Material Stainless Steel
- Collection Gravena
Product Information
- Brand Ruvati
- MFR # RVH7419
- Zoro # G7630062
- UPC # 610370722206
- Country of Origin China
- Category Kitchen Sinks
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Collection | Gravena |
Description
Ruvati takes kitchen functionality to a whole new level with this smartly designed low-divide double bowl sink. Now you can enjoy the same benefits of a single bowl sink with the divided functionality of a double bowl sink. What's special? The center divider of the sink is 4 inches lower than the rim. The extra clearance is a blessing when you are washing those large pots and pans, or cookie sheets. Homeowners and Interior Designers agree: if you are going with a double bowl sink, this low-divide sink from Ruvati is the smartest choice for your kitchen.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Stop Tube, Tub And Shower (96987)
- ZORO SELECT 3/4" FNPT Galvanized Tee (5P845)
- PARKER Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-6-8)
- ZORO SELECT 1" FNPT 316 SS Threaded Coupling (60FC111N010)
- RUVATI 23"x20" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Blk (RVG1023BK)
- RUVATI 13"x15" Undermnt Bar Prep Tight Raduis 16 Ga Kitchen Sink SS Sgl Bowl (RVH7013)
- RUVATI 30"x22" Drop-in Tight Radius Topmount 16 Ga SS Kitchen Sink Sngl Bowl (RVH8009)
- RUVATI 15x15" Undermnt 16Ga Zero Raduis Bar Prep Square Kitchen Sink Sgl Bowl (RVH7115)
- RUVATI 33" Apron-Front Farmhouse Kitchen SinkBrass Tone SS Sgl Bowl (RVH9733GG)
- RUVATI 30" Workstation Ledge 50/50 Double Bowl Undermnt 16 Ga SS Kitchen Sink (RVH8345)
- RUVATI 25" Drop-in Tight Radius Topmount 16 Gauge SS Kitchen Sink Sgl Bowl (RVH8007)
- Ruvati Kitchen Sinks