Shop All Kitchen Sinks
Ruvati
32" Workstation Ledge Undermount 16 Gauge SS Kitchen Sink Single Bowl
Mfr # RVH8300
Zoro # G7630114
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Material Stainless Steel
- Collection Roma
Product Information
- Brand Ruvati
- MFR # RVH8300
- Zoro # G7630114
- UPC # 608819734217
- Country of Origin China
- Category Kitchen Sinks
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Collection | Roma |
Description
The combination of sharp zero-radius inside corners with ledges on the front and back that act as a track for your matching accessories make the Roma series a chef’s dream. The accessories can be placed on the sink when needed, and they slide left and right effortlessly, converting your sink into usable workspace. Each Roma sink comes with a solid wood cutting board, a stainless steel colander, a stainless steel / silicone rollup dish drying rack and bottom rinse grids.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 1-1/2" CHROME NIPPLE NL (311-061CNL)
- DELTA Delta Decal - Hot/Cold - Shower Escutcheon (RP17498)
- LEONARD VALVE Press Balanced Shower Valve, Thermometer (6700-F ADVANTAGE)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/4" x 1" Pipe Size, MNPT x FNPT (9839-168)
- RUVATI 32" Undermount Kitchen Sink 70/30 Double Bowl 16 Gauge SS (RVM5300)
- RUVATI 33" Drop-in Low Platform-Divide 60/40 Dbl Bowl 16 Ga Kitchen Sink (RVH8059)
- RUVATI 30" Undermount 50/50 Double Bowl Zero Radius 16 Gauge SS Kitchen Sink (RVH7350)
- RUVATI 32" Undermount 40/60 Double Bowl 16 Gauge SS Kitchen Sink (RVM4315)
- RUVATI 33"x22" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Carnelian Red (RVG1033RD)
- RUVATI 33" Undermount 16 Gauge Tight Radius Large Kitchen Sink SS Single Bowl (RVH7433)
- BFREE FOODS Kraus USA KHU101-23-1610-53SSCH 23 x 18 x 10 in. Standard PRO Farmhouse Kitchen Sink & Bolden; Chrome - Stainless Steel (KHU101-23-1610-53SSCH)
- Ruvati Kitchen Sinks