Shop All Kitchen Sinks
Ruvati
32" Undermount Kitchen Sink 70/30 Double Bowl 16 Gauge SS
Mfr # RVM5300
Zoro # G7629667
product price: $259.00
/ea
Free Shipping & Returns
$259.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Material Stainless Steel
- Collection Modena
Product Information
- Brand Ruvati
- MFR # RVM5300
- Zoro # G7629667
- UPC # 850003787749
- Country of Origin Viet Nam
- Category Kitchen Sinks
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Collection | Modena |
Description
The Modena collection from Ruvati combines large rectangular shape sinks with gently curved inside corners and edges for a perfect combination of form and function. The sloped bottom of the sink ensures perfect water drainage, and the curved insider corners make it easy to clean. The sink comes with decorative drain cover that hides the drain while allowing water and waste to flow through freely. This neat design makes the Modena sink a perfect fit for the everyday kitchen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/4" Black Forged Steel Coupling Class 3000 (0362060808)
- KOHLER Shank (1041641)
- ZORO SELECT 1" MNPT x 10 ft. TBE Galvanized Steel Pipe Sch 40 (565-1200)
- VIEGA Straight Copper Coupling With Stop, Press-Fit x Press-Fit, 1/2 in x 1/2 in Tube Size (78047)
- RUVATI 32" Undermount 50/50 Double Bowl 16 Gauge SS Kitchen Sink (RVM4300)
- RUVATI 33"x22" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Carnelian Red (RVG1033RD)
- RUVATI 33" Farmhouse Apron-Front Kitchen Sink SS Single Bowl (RVH9233)
- RUVATI 13"x15" Undermnt 16 Ga Zero Radius Bar Prep Kitchen Sink SS Sngl Bowl- (RVH7113)
- RUVATI 15x15" Undermnt 16Ga Zero Raduis Bar Prep Square Kitchen Sink Sgl Bowl (RVH7115)
- RUVATI 33"x20" Farmhouse Apron-Front Kitchen Sink Sgl Bowl, Wht (RVL2300WH)
- KOHLER Staccato 33" X 22" X 8-5/16" Top-Mou, Drop In Mount, 4 Hole, Stainless Finish (3369-4-NA)
- Ruvati Kitchen Sinks