Shop All Kitchen Sinks
Ruvati
32" Undermount 50/50 Double Bowl Tight Radius 16 Gauge SS Kitchen Sink
Mfr # RVH7401
Zoro # G7629344
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Material Stainless Steel
- Collection Gravena
Product Information
- Brand Ruvati
- MFR # RVH7401
- Zoro # G7629344
- UPC # 608819734156
- Country of Origin China
- Category Kitchen Sinks
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Collection | Gravena |
Description
Gravena offers a modern, linear style with large rectangular bowls. The edgeX 10mm tight radius inside corners of the bowls offer a slightly curved corner for easy cleaning while at the same time retaining the resolutely modern look. The rear drain placement ensures dishes don’t settle on the drain and prevent water flow while the drain grooves in the basin channel water towards the drain, keeping your sink clean and dry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Bonnet Repair Kit (410-396)
- WHITEHAUS Farmhaus Fireclay Large Reversible Sink And Small Bowl, Black (WHQDB5542-BLACK)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-104-9000S-3p-2886)
- COMPONENT SOURCING INTERNATIONAL CSI Bathware 18" Straight Grab Bar, Stainless Steel - 1-1/4"Dia, Oil Rub Bronze - BAR-SB18-TW-125-OB (BAR-SB18-TW-125-OB)
- RUVATI 15"x15" Drop-in Topmount Bar Prep Sink 16 Gauge SS Single Bowl (RVH8115)
- RUVATI 32" Undermount 16 Gauge SS Kitchen Sink Single Bowl (RVM4200)
- RUVATI 33" Apron-Front Farmhouse Kitchen SinkGunmetal Black Matte SS Sgl Bowl (RVH9733BL)
- RUVATI 29" Undermount 50/50 Double Bowl 16 Gauge SS Kitchen Sink (RVM4301)
- RUVATI 33-inch Matte Gray Granite Farmhouse Workstation Apron-front Composite Kitchen Sink - RVG1533GR (RVG1533GR)
- RUVATI 57" Workstation Two-Tiered Ledge Kitchen Sink Undermount 16 Gauge SS (RVH8555)
- ELKAY Black Silicone 11-7/8" x 16-3/4" x 3/8" Drying Rack (LKDR1317RU)
- Ruvati Kitchen Sinks