Shop All Kitchen Sinks
Ruvati
30" Undermnt Tight Radius 50/50 Dbl Bowl 16 Gauge SS Kitchen Sink
Mfr # RVH7355
Zoro # G7629238
product price: $389.00
/ea
Free Shipping & Returns
$389.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Material Stainless Steel
- Collection Gravena
Product Information
- Brand Ruvati
- MFR # RVH7355
- Zoro # G7629238
- UPC # 610370722107
- Country of Origin China
- Category Kitchen Sinks
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Collection | Gravena |
Description
Ruvati takes kitchen functionality to a whole new level with this smartly designed low-divide double bowl sink. Now you can enjoy the same benefits of a single bowl sink with the divided functionality of a double bowl sink. What's special? The center divider of the sink is 4 inches lower than the rim. The extra clearance is a blessing when you are washing those large pots and pans, or cookie sheets. Homeowners and Interior Designers agree: if you are going with a double bowl sink, this low-divide sink from Ruvati is the smartest choice for your kitchen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRINKPOD USA Drinkpod USA BF29-00020B-2pack Samsung Compatible Da29-00020b Refrigerator Water Filter by Bluefall; Pack of 2 (BF29-00020B-2pack)
- ZORO SELECT Tubing, 1/2 In OD, 100 Ft L, Green (PE12AG)
- ASCO Valve 1/4"Nc 3Way 0/110 Brass Vlv. (8320G89)
- KISSLER Faucet Supply Line, 3/8x1/2, 16in.L (88-2016)
- RUVATI 33"x22" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Carnelian Red (RVG1033RD)
- RUVATI 33"x19" Granite Composite Undermnt Dbl Bowl Kitchen Sink, Gry (RVG2385GR)
- RUVATI 33"x19" Granite Composite Undermount Sgl Bowl Kitchen Sink, Blk (RVG2080BK)
- RUVATI 30"x20" Farmhouse Apron-Front Kitchen Sink Sgl Bowl, Wht (RVL2100WH)
- RUVATI 30" Undermount 16 Gauge Tight Radius Kitchen Sink SS Single Bowl (RVH7300)
- RUVATI 33"x19" Granite Composite Undermount Sgl Bowl Kitchen Sink, Wht (RVG2080WH)
- ELKAY Bar Sink, Drop-In Mount, 4 Hole, Brushed Satin Finish (CR25224)
- Ruvati Kitchen Sinks