Shop All Kitchen Sinks
Ruvati
30" Apron-front Workstation Farmhouse Kitchen Sink 16 Ga SS Sgl Bowl
Mfr # RVH9100
Zoro # G7628802
product price: $519.00
/ea
Free Shipping & Returns
$519.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Material Stainless Steel
- Collection Verona
Product Information
- Brand Ruvati
- MFR # RVH9100
- Zoro # G7628802
- UPC # 608819734255
- Country of Origin China
- Category Kitchen Sinks
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Collection | Verona |
Description
The WORKstation APRON-front sinks from Ruvati's Verona collection combines the best of both world: a bold stainless steel apron-front with a functional workstation: built-in accessories (colander, cutting board and roll-up rack) that slide on the integrated tracks in the sink. Includes a deep stainless steel colander that you can use as strainer. The solid hardwood cutting board is constructed of sapele wood (African Mahogany) - a luxurious wood that has a beautiful finish and handles water well. The roll-up rack, made of stainless bars held together with flexible silicone, rolls out on the track and is ideal as a dish drying rack. Ruvati's Verona apron-front turns your sink into a complete work space - you can do all your prep work right on top of your sink, and keep your countertops clean and free of mess.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Circular Single Handle High-Arc Bathroom Sink Faucet (C-KBF1021BN-KPW100BN)
- AMERICAN STANDARD Monterrey Handle Short Lever (051210-0020A)
- ZORO SELECT 3/4" MNPT x 18" TBE Carbon Steel Pipe Nipple Sch 40 (564-180)
- MOEN Wand Kit (42082CSL)
- RUVATI 23"x20" Drop-in Topmount Kitchen Sink 16 Gauge SS Single Bowl (RVM5923)
- RUVATI 33"x22" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Blk (RVG1033BK)
- RUVATI 26" Undermount 16 Gauge Tight Radius SS Kitchen Sink Single Bowl (RVH7126)
- RUVATI 12" Undermount Bar Prep Kitchen Sink 16 Gauge SS Single Bowl (RVM5912)
- RUVATI 25" Drop-in Topmount 16 Gauge SS Single Bowl Kitchen Sink (RVH8010)
- RUVATI 15"x15" Workstation Drop-in Topmount Bar Prep RV Sink 16 Gauge SS (RVH8215)
- BLANCO Basket Strainer Drain Assembly - Anthracite (441090)
- Ruvati Kitchen Sinks