Shop All Kitchen Sinks
Ruvati
23"x20" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Wht
Mfr # RVG1023WH
Zoro # G7630482
product price: $299.00
/ea
Free Shipping & Returns
$299.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Arctic White
- Material Granite Composite
- Collection epiGranite
Product Information
- Brand Ruvati
- MFR # RVG1023WH
- Zoro # G7630482
- UPC # 850003787183
- Country of Origin Italy
- Category Kitchen Sinks
Details
Finish | Arctic White |
Material | Granite Composite |
Collection | epiGranite |
Description
The epiGranite series of kitchen sinks from Ruvati sets a new trend for the home kitchen. If you are looking beyond stainless steel, and want to add some color and character to your kitchen design, the epiGranite sinks are an elegant choice. The sink is constructed from 85% crushed natural granite, giving the sink extreme durability and the look of real stone. The sink is colored all the way through, for a rich and consistent look that will never discolor. The surface of the sink undergoes a proprietary treatment making it resistant to stains, bacteria and extreme temperatures up to 536 degrees Fahrenheit. The sink comes with a basket strainer drain assembly that traps food waste and is easy to empty into the trash. Ruvati epiGranite sink comes in 8 different color options ranging from warm Caribbean Sand to elegant Black Galaxy. Now you can have a kitchen that truly reflects your style and personality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Straight, Steel, 12 mm x 1/4 in, 5000 PSI (M12-1/4F8OHGS)
- DELTA Universal Showering Components: Square Wall Elbow For Hand Shower (50570-PR)
- HAWS Shower Ball Valve (SP260.158)
- KOHLER Archer Ia Bath, 5' Rh Drain (1123-RA-58)
- RUVATI 30"x22" Drop-in Tight Radius Topmnt 16 Ga SS Ldg Kitchen Sink Sgl Bowl (RVH8030)
- RUVATI 26" Undermount 16 Gauge Tight Radius SS Kitchen Sink Single Bowl (RVH7126)
- RUVATI 34" Undermount 60/40 Double Bowl 16 Gauge SS Kitchen Sink (RVM4600)
- RUVATI 32" Undermount 50/50 Double Bowl Tight Radius 16 Gauge SS Kitchen Sink (RVH7401)
- RUVATI 30-inch Slope Bottom Offset Drain Undermount Kitchen Sink Single Bowl Stainless Steel - RVH7480 (RVH7480)
- RUVATI 32" Undermount 16 Gauge SS Kitchen Sink Single Bowl (RVM4200)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD211545)
- Ruvati Kitchen Sinks