Shop All Kitchen Sinks
Ruvati
23"x20" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Blk
Mfr # RVG1023BK
Zoro # G7628748
product price: $289.00
/ea
Free Shipping & Returns
$289.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Midnight Black
- Material Granite Composite
- Collection epiGranite
Product Information
- Brand Ruvati
- MFR # RVG1023BK
- Zoro # G7628748
- UPC # 850003787176
- Country of Origin Italy
- Category Kitchen Sinks
Details
Finish | Midnight Black |
Material | Granite Composite |
Collection | epiGranite |
Description
The epiGranite series of kitchen sinks from Ruvati sets a new trend for the home kitchen. If you are looking beyond stainless steel, and want to add some color and character to your kitchen design, the epiGranite sinks are an elegant choice. The sink is constructed from 85% crushed natural granite, giving the sink extreme durability and the look of real stone. The sink is colored all the way through, for a rich and consistent look that will never discolor. The surface of the sink undergoes a proprietary treatment making it resistant to stains, bacteria and extreme temperatures up to 536 degrees Fahrenheit. The sink comes with a basket strainer drain assembly that traps food waste and is easy to empty into the trash. Ruvati epiGranite sink comes in 8 different color options ranging from warm Caribbean Sand to elegant Black Galaxy. Now you can have a kitchen that truly reflects your style and personality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 1.8 gpm Faucet Inserts, Acetal, Plastic (1166505)
- ZORO SELECT 1/8" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNA11)
- SLOAN 1.28 gpf, Chrome, Single Flush, Toilet Automatic Flush Valve (Solis 8111-1.28)
- ELKAY Elkay Bag Of Screws - Long (LK364)
- RUVATI 28" Undermount 16 Gauge Tight Radius SS Kitchen Sink Single Bowl (RVH7250)
- RUVATI 29" Undermount 50/50 Double Bowl 16 Gauge SS Kitchen Sink (RVM4301)
- RUVATI 33" Undermount 16 Gauge Tight Radius Large Kitchen Sink SS Single Bowl (RVH7433)
- RUVATI RVM4700 Undermount 16 Gauge 32" Kitchen Sink Single Bowl- (RVM4700)
- RUVATI 30"x22" Drop-in Tight Radius Topmount 16 Ga SS Kitchen Sink Sngl Bowl (RVH8009)
- RUVATI 31"x19" Undermount Granite Composite Sgl Bowl Kitchen Sink, Blk (RVG2033BK)
- BLANCO Precis 24" Single Undermount Metallic Gy, Undermount Mount, 0 Hole (522413)
- Ruvati Kitchen Sinks