Shop All Kitchen Sinks
Ruvati
23" Workstation Ledge Bar Prep Kitchen Sink Undermnt 16 Ga SS Sgl Bowl
Mfr # RVH8308
Zoro # G7629886
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Material Stainless Steel
- Collection Roma
Product Information
- Brand Ruvati
- MFR # RVH8308
- Zoro # G7629886
- UPC # 610370722039
- Country of Origin China
- Category Kitchen Sinks
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Collection | Roma |
Description
The combination of sharp zero-radius inside corners with ledges on the front and back that act as a track for your matching accessories make the Roma series a chef’s dream. The accessories can be placed on the sink when needed, and they slide left and right effortlessly, converting your sink into usable workspace. Each Roma sink comes with a solid wood cutting board, a stainless steel colander, a stainless steel / silicone rollup dish drying rack and bottom rinse grids.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" x 3/8" Barb Brass Union Reducer (22-6-8)
- KOHLER Alteo 2.5 Gpm Single-Function Wall-Mo (45123-CP)
- LEGEND VALVE 5/8x3/8x1/4 T-598NL STRAIGHT (114-730NL)
- AMERICAN STANDARD Evolution 5 Ft.x36" Reversible Drain Eve, 36" W, White (2771.068C.020)
- RUVATI 33" Apron-front Wrkstn Dbl Bowl 60/40 Farmhouse Kitchen Sink 16 Ga SS (RVH9201)
- RUVATI 21" Undermount 16 Gauge SS Kitchen Sink Single Bowl (RVM4131)
- RUVATI 23"x20" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Blk (RVG1023BK)
- RUVATI 33"x22" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Espresso Brwn (RVG1033ES)
- RUVATI 23" Undermount 16 Gauge Tight Radius SS Kitchen Sink Single Bowl (RVH7123)
- RUVATI 33"x22" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Blk (RVG1033BK)
- ROHL Allia 34" Fireclay Single Bowl Undermount Kitchen Sink (6497-00)
- Ruvati Kitchen Sinks