Shop All Kitchen Sinks
Ruvati
23" Undermount 16 Gauge Tight Radius SS Kitchen Sink Single Bowl
Mfr # RVH7123
Zoro # G7629554
product price: $259.00
/ea
Free Shipping & Returns
$259.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Material Stainless Steel
- Collection Gravena
Product Information
- Brand Ruvati
- MFR # RVH7123
- Zoro # G7629554
- UPC # 610370722152
- Country of Origin China
- Category Kitchen Sinks
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Collection | Gravena |
Description
Gravena offers a modern, linear style with large rectangular bowls. The edgeX 10mm tight radius inside corners of the bowls offer a slightly curved corner for easy cleaning while at the same time retaining the resolutely modern look. The rear drain placement ensures dishes donTMt settle on the drain and prevent water flow while the drain grooves in the basin channel water towards the drain, keeping your sink clean and dry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMINION FAUCETS Single Lever Faucet, Pull Down Sprayer CP (77-4214)
- ANVIL Hex Bushing, Forged Steel, 1 1/4 x 1 in (0361309602)
- KOHLER Puretide Manual Cleansing Toilet Seat (5724-0)
- B & K M-Adapter 3/8-18Ipsm (9D00010516)
- RUVATI 33"x22" Drop-in Tight Radius 16 Ga SS Topmount Kitchen Sink Sgl Bowl (RVH8005)
- RUVATI 33" Undermount 16 Gauge Tight Radius Large Kitchen Sink SS Single Bowl (RVH7433)
- RUVATI 30" Apron-front Workstation Farmhouse Kitchen Sink 16 Ga SS Sgl Bowl (RVH9100)
- RUVATI 30" Apron-Front Farmhouse Kitchen SinkCopper Tone SS Sgl Bowl (RVH9660CP)
- RUVATI 33" Apron-front Wrkstn Dbl Bowl 60/40 Farmhouse Kitchen Sink 16 Ga SS (RVH9201)
- RUVATI 32" Offset Drain Sloped Bottom Undermount Kitchen Sink Single Bowl SS (RVH7490)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (DLR4322121)
- Ruvati Kitchen Sinks