Shop All Bathroom Sinks
Ruvati
20"x16" Bthrm Vessel Sink Rose Gold Vanity Counter White Ceramic
Mfr # RVB2016WR
Zoro # G7628005
product price: $199.00
/ea
Free Shipping & Returns
$199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Depth (In) 10
- Sink Thickness 16 Gauge
- Finish Rose Gold / White
- Collection Pietra
- Front to Back (In) 19
Product Information
- Brand Ruvati
- MFR # RVB2016WR
- Zoro # G7628005
- UPC # 610370723302
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Bowl Depth (In) | 10 |
Width (In) | 23 |
Details
Sink Thickness | 16 Gauge |
Finish | Rose Gold / White |
Collection | Pietra |
Front to Back (In) | 19 |
Sink Installation | Undermount |
Material | Porcelain |
Inside Corners | Sharp (zero radius) |
Number of Bowls | 1 |
Weight (lbs) | 39 |
Description
The Pietra collection of decorative ceramic bathroom sinks from Ruvati brings artistic elegance to the upscale bathroom. Each sink is hand decorated with distinct colors, texture and patterns giving a unique look to your bathroom sink. The vessel sink sits on top of your countertop, showcasing the artistic beauty. The sink is constructed of thick solid porcelain ceramic for superior strength and long lasting durability. The inside of the bowl is finished with a glossy smooth enamel that is extremely resistant against scratching, chipping or crazing. The smooth surface drains water easily and does not stain keeping your sink dry and easy to clean. The artistic beauty of this vessel sink makes it a perfect addition to your bathroom or powder room vanity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/4" x 3/4" Pipe Size, Spigot x FNPT (9838-167)
- KISSLER Basket Strainer, SS, Chrome (59-2015)
- SLOAN Master Rebuild Kit, Closet, 1.6 GPF (R1004A)
- SHARKBITE PEX BALL VALVE 3/4"" (24613LFA)
- RUVATI 15"x12" Undermnt Bathroom Vanity Sink White Oval Ceramic W/ Overflow (RVB0616)
- RUVATI 24"x16" Bathroom Vessel Sink Wht Ovl Above Vanity Countertop Ceramic (RVB0424)
- RUVATI 32"x16" Bathroom Vessel Sink White Oval Above Counter Vanity Ceramic (RVB0432)
- RUVATI 18"x14" Undermnt Bathroom Vanity Sink White Oval Ceramic W/ Overflow (RVB0619)
- RUVATI 16"x13" Undermnt Bathroom Sink Wht Ovl Porcelain Ceramic W/ Overflow (RVB0618)
- RUVATI 15"x15" Bthrm Vessel Sink Gold Vanity Counter White Ceramic (RVB1515WG4)
- KOHLER Caxton Rectangle Under-Mount Bathroom (20000-0)
- Ruvati Bathroom Sinks