Shop All Kitchen Sinks
Ruvati
16x18" Undermnt Bar Prep Tight Raduis 16 Ga Kitchen Sink SS Sgl Bowl
Mfr # RVH7116
Zoro # G7629274
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Material Stainless Steel
- Collection Gravena
Product Information
- Brand Ruvati
- MFR # RVH7116
- Zoro # G7629274
- UPC # 850003787305
- Country of Origin China
- Category Kitchen Sinks
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Collection | Gravena |
Description
Gravena offers a modern, linear style with large rectangular bowls. The edgeX 10mm tight radius inside corners of the bowls offer a slightly curved corner for easy cleaning while at the same time retaining the resolutely modern look. The rear drain placement ensures dishes don’t settle on the drain and prevent water flow while the drain grooves in the basin channel water towards the drain, keeping your sink clean and dry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1-1/4", PVC/EPDM, Socket x Socket (BFA1012SES)
- NEWPORT BRASS Widespread Lavatory Faucet in Forever Brass (Pvd) (7200/01)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline (7014664)
- ZORO SELECT Nipple, Schedule 40, 1/2" ID, 304 SS, 3" L (ZUSA-PF-1397)
- RUVATI 15"x20" Workstation Drop-in Topmount Bar Prep RV Sink 16 Gauge SS (RVH8210)
- RUVATI 26" Undermount 16 Gauge Tight Radius SS Kitchen Sink Single Bowl (RVH7126)
- RUVATI 16"x16" Bar Prep Sink Undermount 16 Gauge SS (RVM4138)
- RUVATI 10" Undermount Bar Prep Tight Radius 16 Gauge Kitchen Sink Stainless Steel Single Bowl - RVH7010 (RVH7010)
- RUVATI 33-inch Undermount Workstation Granite Composite Kitchen Sink Urban Gray (RVG2306UG)
- RUVATI 32" Undermount 40/60 Double Bowl 16 Gauge SS Kitchen Sink (RVM4315)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD281650PD)
- Ruvati Kitchen Sinks