Shop All Bathroom Sinks
Ruvati
16"x13" Undermnt Bathroom Sink Wht Ovl Porcelain Ceramic W/ Overflow
Mfr # RVB0618
Zoro # G7627908
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Porcelain
- Weight (lbs) 40
- Sink Thickness 1/2 inch
- Finish White
- Front to Back (In) 22
Product Information
- Brand Ruvati
- MFR # RVB0618
- Zoro # G7627908
- UPC # 610370723333
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Width (In) | 33 |
Minimum Cabinet Size | 36 |
Details
Material | Porcelain |
Weight (lbs) | 40 |
Sink Thickness | 1/2 inch |
Finish | White |
Front to Back (In) | 22 |
Inside Corners | Rounded (tight radius) |
Number of Bowls | 1 |
Sink Installation | Topmount |
Collection | Krona |
Description
This undermount ceramic sink from Ruvati's Krona collection fits seamlessly into your bathroom vanity. The sink is constructed of thick solid porcelain ceramic for superior strength and long lasting durability. The vitreous porcelain enamel forms a smooth glossy surface that is extremely resistant to scratching, chipping or crazing. The smooth surface drains water easily and does not stain keeping your sink dry and easy to clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Reducing Tee, Schedule 80, 2" x 2" x 1-1/2" Pipe Size, Socket x Socket x Socket (9801-251)
- WEBSTONE 1" Sweat x Hose Cap Brass Ball Valve with Drain 3-Way (50614)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Red, 100 Ft (2VDW9)
- KOHLER Center Guide, 5/16 (Cool Grey) (1241552-01)
- RUVATI 21"x15" Brushed SS Rectangular Bathroom Sink Undermount (RVH6110)
- RUVATI 15"x12" Undermnt Bathroom Vanity Sink White Oval Ceramic W/ Overflow (RVB0616)
- RUVATI 18"x14" Undermnt Bathroom Vanity Sink White Oval Ceramic W/ Overflow (RVB0619)
- RUVATI 15"x15" Bthrm Vessel Sink Gold Vanity Counter White Ceramic (RVB1515WG4)
- RUVATI 24"x16" Bathroom Vessel Sink Wht Ovl Above Vanity Countertop Ceramic (RVB0424)
- RUVATI 32"x16" Bathroom Vessel Sink White Oval Above Counter Vanity Ceramic (RVB0432)
- KOHLER Farmington Drop-In Bathroom Sink With Single Faucet Hole (2905-1-96)
- Ruvati Bathroom Sinks