Shop All Kitchen Sinks
Ruvati
15x15" Undermnt 16Ga Zero Raduis Bar Prep Square Kitchen Sink Sgl Bowl
Mfr # RVH7115
Zoro # G7629615
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Material Stainless Steel
- Collection Nesta
Product Information
- Brand Ruvati
- MFR # RVH7115
- Zoro # G7629615
- UPC # 850003787015
- Country of Origin China
- Category Kitchen Sinks
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Collection | Nesta |
Description
Sure to please any designer with an eye for purism, the Nesta series is defined by square bowls with sharp zero radius corners. The luxurious satin finish and heavy duty sound guard undercoating makes Nesta a perfect choice for your modern kitchen. Rear drain placement and elegant drain grooves add to the functionality of the sink.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Optiflow Cast Body Faucet, 8" Gooseneck Spout, 4" O.C. Splash Mount (BKF-4SM-8G-G)
- LEGEND VALVE 3/4" x 5" GALVANIZED NIPPLE (356-088)
- ROSS CONTROLS 27 Series, 3/2 Single Solenoid Controlled, Spring Return, Normally Closed, (2773B4011Z)
- ZORO SELECT Hex Bushing, 304 SS, 1 x 3/4", BSPT (ZUSA-PF-8176)
- RUVATI 36" Apron-Front Farmhouse Kitchen SinkGunmetal Black Matte SS Sgl Bowl (RVH9880BL)
- RUVATI 57" Workstation Two-Tiered Ledge Kitchen Sink Undermount 16 Gauge SS (RVH8555)
- RUVATI 33"x22" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Carnelian Red (RVG1033RD)
- RUVATI 28" Drop-in Tight Radius Topmount 16 Gauge SS Kitchen Sink Sgl Bowl (RVH8008)
- RUVATI 33"x22" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Urban Gray (RVG1033GR)
- RUVATI 29" Undermount 50/50 Double Bowl 16 Gauge SS Kitchen Sink (RVM4301)
- ELKAY Sink, Undermount Mount, 0 Hole, Hammered Mirror Finish (SCUH1012SH)
- Ruvati Kitchen Sinks