Shop All Push Button Switches
Rutherford
Key Switch, Temper Resistant, 125VAC, 3" W
Mfr # 960-MO 28
Zoro # G0947760
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Temper Resistant
- Switch Action Momentary
- Color Silver
- Material Aluminum
- Keypad No
Product Information
- Brand Rutherford
- MFR # 960-MO 28
- Zoro # G0947760
- Country of Origin United States
- Category Push Button Switches
Dimensions
Depth | 3/32 in |
Height | 4 3/4 in |
Width | 3 in |
Details
Item | Key Switch |
Type | Temper Resistant |
Switch Action | Momentary |
Color | Silver |
Material | Aluminum |
Keypad | No |
Finish | Brushed Anodized |
For Use With | Access Controls |
Includes | (2) #6-32 Stainless Steel Tamper-Proof Spanner Head Screws, Driver |
Input Voltage | 125V AC |
Event Audit Trail | No |
Cylinder | No |
Output | SPDT Relay |
Rating | 3A @ 125V AC |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Key Switch, Type Temper Resistant, Switch Action Momentary, Material Aluminum, Finish Brushed Anodized, Depth 3/32 in, Height 4 3/4 in, Width 3 in, Color Silver, Rating 3A @ 125V AC, Input Voltage 125V AC, Output SPDT Relay, Event Audit Trail No, Keypad No, Cylinder No, For Use With Access Controls, Includes (2) #6-32 Stainless Steel Tamper-Proof Spanner Head Screws, Driver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selector Switch, A600, 1NO/1NC (C22-WRS-MS1-A1-K11)
- EATON BUSSMANN Plug Fuse Adapter, SA Series, 15A, Not Rated (BP/SA-15)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J60604CHSCWW)
- RACO Insulated Connector, 2 In., Malleable Iron (3518)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PR8W2A)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001KR1U)
- REES Plastic Plunger, Black, 2-1/4" (00662001)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5APA3)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NC, Red (XB5AS8442)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BW663)
- SCHNEIDER ELECTRIC Head for emergency stop push-button, 22 mm, Red (ZB5AS84W2G)
- Rutherford Push Button Switches