Shop All Electromagnetic & Electromechanical Locks
Rutherford
Electromagnetic Lock, Mortise, 12/24VDC
Mfr # 8360 28
Zoro # G0947471
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rutherford
- MFR # 8360 28
- Zoro # G0947471
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
Item | Electromagnetic Lock |
Description
Electromagnetic Lock, Mortise, Opening Action Electromagnetic, Aluminum, Amp Draw @ 12V 0.20, Amp Draw @ 24V 0.12, Input Voltage 12/24V DC, Holding Force (Lb.) 750 lb, Armature Length (In.) 7 1/4 in, Armature Width (In.) 1 1/2 in, Armature Depth (In.) 1/2 in, Lock Body Length (In.) 7 1/4 in, Lock Body Width (In.) 1 1/2 in, Lock Body Depth (In.) 1 1/16 in, Mfr. Series 8, Instantaneous Release Delay, Brushed Anodized Finish, Options Included Dual Voltage, For Use With Sliding Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT C Bracket, 4mm Bushing, Zinc Plated Steel (960064)
- SAFELOCK Regina Knob Passage Lock with RCAL Latch and RCS Strike Matte Black Finish (SK1000RG-514)
- ZORO SELECT Brown Viton O-Ring, Dash 002, PK100 (ZUSAVB75002)
- SCHLAGE COMMERCIAL Cylinder with Multiple Tailpieces CE Keyway 0-Bitted Satin Chrome Finish (40100CE626)
- RUTHERFORD Double Maglock, Surface Mounted, 12/24VDC (8372 2DSS/2SCS 28)
- RUTHERFORD Lock, 12/24VDC, 1500 lb. Holding Force (8310 40)
- RUTHERFORD Cabinet Lock, Surface Mounted, 12/24VDC (3513)
- RUTHERFORD Cabinet Lock, Surface Mounted, 12/24VAC/DC (3510LM)
- RUTHERFORD Lock, 12/24VDC, 750 lb. Holding Force (8371 DSS 28)
- RUTHERFORD MicroMag Single Maglock Standard Mount (8375 28)
- SDC Mortise Bolt Lock, Failsecure, 8 in. D (1291AHV)
- Rutherford Electromagnetic & Electromechanical Locks