Shop All Electromagnetic & Electromechanical Locks
Rutherford
Cabinet Lock, Surface Mounted, 12/24VAC/DC
Mfr # 3510LM
Zoro # G0947383
original price:
$106.33
9% off
new price: $96.19
/ea
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rutherford
- MFR # 3510LM
- Zoro # G0947383
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
Item | Cabinet Lock |
Description
Cabinet Lock, Surface Mounted, Opening Action Electric, Zinc-Plated Steel, Amp Draw @ 12V 0.25, Amp Draw @ 24V 0.12, Input Voltage 12/24V AC/DC, Features Built-In Monitoring Switch Indicating Whether Mechanism Is Locked or Unlocked, Holding Force (Lb.) 250 lb, Armature Length (In.) 1 5/8 in, Armature Width (In.) 3/4 in, Armature Depth (In.) 1/8 in, Lock Body Length (In.) 1 7/8 in, Lock Body Width (In.) 1 5/8 in, Lock Body Depth (In.) 13/16 in, Mfr. Series 3510LM, Instantaneous Release Delay
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Molded Door 34" x 80", Primed White (2168MHCCOLRH1D4916)
- JACKSON Dark Bronze Cover Plate Package for 1285 Panic Exit Device (302674313)
- OEM OEM: REF: 2009-2018 Nissan 370Z / 3-Button Prox Smart Key / PN: 285E3-1ET5A / KR55WK49622 (OEM) (RSK-NIS-370Z)
- ELESA Double hinges for profiles, CFI.30-30/30 SH-6-C33 (CFI.)
- RUTHERFORD Electromagnetic Lock, 1500lb., 8310 Series (8310 28)
- RUTHERFORD Electromagnetic Lock, Mortise, 12/24VDC (8360 28)
- RUTHERFORD Cabinet Lock, Surface Mounted, 12/24VDC (3513)
- RUTHERFORD MicroMag Single Maglock Standard Mount (8375 28)
- RUTHERFORD Lock, 12/24VDC, 1500 lb. Holding Force (8310 40)
- RUTHERFORD Lock, 12/24VDC, 750 lb. Holding Force (8371 DSS 28)
- SECURITRON Electromagnetic Lock, 2-9/16" D Lock Body (M680EBD 628)
- Rutherford Electromagnetic Locking Systems