Shop All Electromagnetic Lock Activation Devices
Rutherford
Armature Plate Holder, 2" L x 3/4"W x 8"H
Mfr # AH72 28
Zoro # G0947830
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Door Mounted
- For Use With 8372 Surface MiniMags(R)
- Material Aluminum
- Color Silver
- Width 3/4 in
Product Information
- Brand Rutherford
- MFR # AH72 28
- Zoro # G0947830
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Width | 3/4 in |
Height | 8 in |
Length | 2 in |
Details
Item | Armature Plate Holder |
Type | Door Mounted |
For Use With | 8372 Surface MiniMags(R) |
Material | Aluminum |
Color | Silver |
Finish | Brushed Anodized |
Description
Armature Plate Holder, Door Mounted, Length 2 In., Width 3/4 In., Height 8 In., Silver, Aluminum Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 3' Aluminum Adjustable Door Bottom Weatherstrip for 1 3/8" & 1 3/4" Thick Doors for Gaps 1/2" to 1 1/4" (Brown) (3 FT V-6-BR)
- REV-A-SHELF Rev-A-Shelf Polymer FullCircle 3Shelf Lazy Susans wDependent Hardware for 38 H Corner Wall Cabinets (6013-18-11-526)
- ZORO SELECT Manual Hydraulic PDQ 7100 Institutional Full Featured Closer Heavy Duty Interior and Exterior (7141 DA DS)
- DANCO O'Ring 3/4X15/16X3/32 (35731W)
- RUTHERFORD Spacer Bar, 18-3/4" L x1" W x 5/8" H (SP-713 28)
- RUTHERFORD Rocker Switch, 250VAC, Momentary Action (909S-MO)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2209PO-EN)
- KERI SYSTEMS Proximity Reader, Wall Mounted (NXT-5R)
- NEXTLOCK BY DIGILOCK NextLock 5G RFID Card (RFID-NL-CRD-1K-H0)
- LCN Gauge ADAFG (ADA/FG)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2241PO-EN)
- Rutherford Electromagnetic Lock Activation Devices