Shop All Cutting, Tapping, and Grinding Fluids
Rustlick
Rust Preventative Fluid, Pail, 5 gal.
Mfr # 71052
Zoro # G4102126
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Fluid Sub-Category Specialty Fluids
- Color Brown, Red
- Flash Point 175 Degrees F
- Container Type Pail
- Application Corrosion and Rust Prevention
Product Information
- Brand Rustlick
- MFR # 71052
- Zoro # G4102126
- UPC # 753769710528
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 5 gal |
Size | 5 gal. |
Details
Cutting Fluid Sub-Category | Specialty Fluids |
Color | Brown, Red |
Flash Point | 175 Degrees F |
Container Type | Pail |
Application | Corrosion and Rust Prevention |
For Use With | Ferrous Metals |
Physical Form | Liquid |
Features | Leaves a Transparent Rust-Inhibiting Film, Spreads into Nooks, Crannies, Pores and Gaps |
Base Oil | Petroleum |
Item | Direct Application Cutting Lubricant |
Fragrance | Mild Odor |
Container Style | Pail |
Series | 606 |
Specific Gravity | 0.83 |
Fluid Type | Okay to apply to wet parts |
Form | Aerosol |
Base Formulation | Petroleum |
pH Range - Operating | 8 to 9 |
Metal Compatibility | Ferrous Metals |
Description
Direct Application Cutting Lubricant, Container Size 5 gal, Aerosol, Pail, Base Formulation Petroleum, Brown, Red, Metal Compatibility Ferrous Metals, Application Corrosion and Rust Prevention
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Unit Bearing Motor, 1/185HP, 1550 rpm, 115V (4YFJ2)
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Green (IGGN03830-100-G)
- IGUS Clip Bearing, Plastic, 8mm ID, PK5 (MCM-08-02)
- D&D 32" Outside Length, 5/9" Top Width, 6 Ribs (320J6)
- RUSTLICK Coolant, 5 gal, Bucket (83305)
- RUSTLICK Coolant, 55 gal, Drum (76055)
- RUSTLICK Dielectric Oil, 5 gal, Bucket (72055)
- RUSTLICK Cutting Oil, 5 gal, Bucket (74052)
- RUSTLICK Dielectric Oil, 5 gal, Bucket (72052)
- RUSTLICK Cutting Oil, 12 oz, Squeeze Bottle (69016)
- CRC Cutting Oil, 16 oz, Bottle (03400)
- Rustlick Cutting, Tapping, and Grinding Fluids