Shop All Cutting, Tapping, and Grinding Fluids
Rustlick
Dielectric Oil, 5 gal, Bucket
Mfr # 72055
Zoro # G3536102
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Style Pail
- Fluid Type Dielectric Fluid
- Fragrance Odorless
- Container Size 5 gal
- Cutting Fluid Sub-Category Dielectric Oils
Product Information
- Brand Rustlick
- MFR # 72055
- Zoro # G3536102
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 5 gal |
Size | 5 gal. |
Details
Container Style | Pail |
Fluid Type | Dielectric Fluid |
Fragrance | Odorless |
Cutting Fluid Sub-Category | Dielectric Oils |
Flash Point | Greater than 200 Degrees F |
Base Oil | Mineral |
Item | Electrical Dischange Machining Fluid |
Viscosity | 2400 cps |
For Use With | All Metals |
Specific Gravity | 1 |
Series | EDM-500 |
Application | Electrical Discharge Machining (EDM) Electrode Sinker Type |
Color | Green |
Container Type | Pail |
Physical Form | Liquid |
Features | High Dielectric Strength, Low Viscosity, No Aromatics, Power Factor and Acid Value |
Base Formulation | Mineral |
Standards | Non-Carcinogen per ACGIH, IARC, NTP, OSHA, Not Hazardous Waste per 40CFR 261 |
Allowable Burn Rate | 400 A |
Form | Liquid |
Metal Compatibility | All Metals |
Description
Electrical Dischange Machining Fluid, Container Size 5 gal, Pail, Metal Compatibility All Metals, Green, Allowable Burn Rate 400 A, Form Liquid, Application Electrical Discharge Machining (EDM) Electrode Sinker Type, Base Formulation Mineral
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT AX44 Cogged V-Belt, 1 Ribs (46U037)
- SMC Male Elbow, 90 Deg, 4mm, TubexR(PT) (KQ2L04-M5A)
- SEALMASTER Take-Up Bearing, Bore 1-3/16 In (MST-19)
- THERMOID 3/4" ID NBR Gasoline Pump Hose BK (22361481121)
- RUSTLICK Coolant, 1 gal, Bottle (74016)
- RUSTLICK Dielectric Fluid, Pail, Clear, 5 gal. (72050)
- RUSTLICK Coolant, 5 gal, Bucket (83305)
- RUSTLICK Coolant, 5 gal, Bucket (74405)
- RUSTLICK Coolant, Pail, Yellow, Orange, 5 gal. (73562)
- RUSTLICK Coolant, 55 gal, Drum (76055)
- TRIM Tapping Fluid, 1 gal., PK4 (TAPLT/1)
- Rustlick Cutting, Tapping, and Grinding Fluids