Shop All Cutting, Tapping, and Grinding Fluids
Rustlick
Dielectric Fluid, Drum, Clear, 55 gal.
Mfr # 72550
Zoro # G4102135
product price: $1,780.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,780.99
Free 30-Day Returns
Key Features
- Color Brown
- Container Type Drum
- Base Oil Mineral
- Series EDM-250
- Fluid Type Dielectric Fluid
Product Information
- Brand Rustlick
- MFR # 72550
- Zoro # G4102135
- UPC # 753769725508
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Size | 55 gal. |
Container Size | 55 gal |
Details
Color | Brown |
Container Type | Drum |
Base Oil | Mineral |
Series | EDM-250 |
Item | Electrical Dischange Machining Fluid |
Fluid Type | Dielectric Fluid |
Cutting Fluid Sub-Category | Dielectric Oils |
Viscosity | 2400 cps |
Flash Point | 220 Degrees F |
Specific Gravity | 0.81 |
For Use With | All Metals |
Physical Form | Liquid |
Container Style | Drum |
Application | Electrical Discharge Machining (EDM) Electrode Sinker Type |
Features | Good Dielectric Strength, Low Viscosity and Power Factor |
Fragrance | Low Odor |
Standards | Non-Carcinogen per ACGIH, IARC, NTP, OSHA, Not Hazardous Waste per 40CFR 261 |
Base Formulation | Mineral |
pH Range - Operating | 8 to 9 |
Form | Liquid |
Metal Compatibility | All Metals |
Description
Electrical Dischange Machining Fluid, Container Size 55 gal, Drum, Metal Compatibility All Metals, Brown, Form Liquid, Application Electrical Discharge Machining (EDM) Electrode Sinker Type, Base Formulation Mineral
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Yellow (100209)
- BERKO MARLEY ENGINEERING PRODUCTS Motor25W 208-240/277V 1650Rpm Motor (3900-2014-000)
- DYNABRADE Knob Assembly (95419)
- SKF Angular Contact Bearing, 15mm, O.D. 35mm (7202 BECBP)
- RUSTLICK Dielectric Fluid, Pail, Clear, 5 gal. (72050)
- RUSTLICK Cutting Oil, 55 gal, Drum (75552)
- RUSTLICK Cutting Oil, 5 gal, Bucket (75052)
- RUSTLICK Cutting and Grinding Fluid, Drum, 55 gal. (74555)
- RUSTLICK Coolant, 5 gal, Bucket (78405)
- RUSTLICK Coolant, 55 gal, Drum (74955)
- TRIM Coolant, 1 gal, Can, Dark Blue (E206N/1)
- Rustlick Cutting, Tapping, and Grinding Fluids