Shop All Cutting, Tapping, and Grinding Fluids
Rustlick
Coolant, 55 gal, Drum
Mfr # 74955
Zoro # G9817841
product price: $2,725.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$2,725.99
Free 30-Day Returns
Key Features
- Base Oil Semi-Synthetic
- Container Style Drum
- Physical Form Liquid
- Cutting Fluid Sub-Category Coolants
- Fluid Properties Bio Resistant
Product Information
- Brand Rustlick
- MFR # 74955
- Zoro # G9817841
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 55 gal |
Size | 55 gal. |
Details
Base Oil | Semi-Synthetic |
Container Style | Drum |
Physical Form | Liquid |
Cutting Fluid Sub-Category | Coolants |
Fluid Properties | Bio Resistant |
Flash Point | Greater than 200 Degrees F |
Fluid Type | Bio resistant |
Features | Reliable Rancidity Control, Universal Fluid |
Item | Coolant |
Application | Heavy Duty Machining Of All Ferrous Metals And Non-Ferrous Metals, Long Lasting Bio-Resistant With Extreme Pressure Additives |
pH Value | 9.8 |
For Use With | All Metals |
Color | Amber |
Fragrance | Mild Odor |
Specific Gravity | 1 |
Series | Ultracut 375R |
Container Type | Drum |
Description
Coolant, Container Size 55 gal, Drum, Amber, Application Heavy Duty Machining Of All Ferrous Metals And Non-Ferrous Metals, Long Lasting Bio-Resistant With Extreme Pressure Additives
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3VX850 Cogged V-Belt, 85" Outside Length, 3/8" Top Width, 1 Ribs (3VX850)
- FESTO Regulator Plate VABF-S4-1-R1C2-C-6 (VABF-S4-1-R1C2-C-6)
- DAYTON 2230V273 28" Outside Length, 27 19/64 in Pitch Length, 1-3/8" Top Width (3HEW1)
- SPEEDAIRE 1/2" ID x 50 ft Nylon Coiled Air Hose 170 PSI YL (1VEJ6)
- RUSTLICK Coolant, 5 gal, Bucket (74905)
- RUSTLICK Cutting Oil, 5 gal, Bucket (74053)
- RUSTLICK Cutting and Tapping Fluid, Pail, 5 gal. (69005)
- RUSTLICK Coolant, 5 gal, Bucket (75054)
- RUSTLICK Coolant, 55 gal, Drum (78410)
- RUSTLICK Grinding Fluid, Pail, Dark Green, 1 gal. (75012)
- MASTER STAGES Machine Tool Cleaner, 5 Gal (WHAMEX/5G)
- Rustlick Cutting, Tapping, and Grinding Fluids