Shop All Cutting, Tapping, and Grinding Fluids
Rustlick
Coolant, 5 gal, Bucket
Mfr # 73058
Zoro # G2903853
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Fluid Sub-Category Coolants
- Series SN-100A
- Flash Point Greater than 200 Degrees F
- For Use With Ferrous and Titanium, Nickel Alloys
- Container Style Pail
Product Information
- Brand Rustlick
- MFR # 73058
- Zoro # G2903853
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 5 gal |
Size | 5 gal. |
Details
Cutting Fluid Sub-Category | Coolants |
Series | SN-100A |
Flash Point | Greater than 200 Degrees F |
For Use With | Ferrous and Titanium, Nickel Alloys |
Container Style | Pail |
Container Type | Bucket |
pH Value | 9.0 |
Features | Added Rust Inhibitors, Rejects Tramp Oil, Thin Dry-Film Protection, Transparent Fluid |
Fluid Properties | Chlorine Free |
Color | Blue |
Application | Machining, Grinding, Cutting And Sawing Applications Ferrous Metals And Titanium |
Base Oil | Synthetic |
Fluid Type | Chlorine Free |
Physical Form | Liquid |
Specific Gravity | 1 |
Fragrance | Mild Odor |
Item | Coolant |
Description
Coolant, Container Size 5 gal, Bucket, Blue, Application Machining, Grinding, Cutting And Sawing Applications Ferrous Metals And Titanium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BX Cogged, 21/32 x 56 in. OC (BX53)
- INTERSTATE PNEUMATICS 3/8 Inch NPT HU Hose Reusable End Brass Fitting Kit (HRPZ26-K1)
- CLIMAX METAL PRODUCTS 3/4" ID Steel Shaft Collar Light Duty Collar Steel Zinc (LC-075)
- JAF Double Row Ball Bearing, 17mm, Bore (5303-2RS)
- RUSTLICK Cutting Oil, 55 gal, Drum (74552)
- RUSTLICK Coolant, 55 gal, Drum (78410)
- RUSTLICK Dielectric Fluid, Drum, Clear, 55 gal. (72550)
- RUSTLICK Coolant, 5 gal, Bucket (74405)
- RUSTLICK Coolant, Pail, Yellow, Orange, 5 gal. (73562)
- RUSTLICK Cutting Oil, 5 gal, Bucket (74052)
- HERCULES CUTTING OIL, 5 GAL, SLIGHT HYDROCARBON, LIQUID, CLEAR (40125)
- Rustlick Cutting, Tapping, and Grinding Fluids