Shop All Cabinet Handles & Pulls
This Product is Discontinued
Rusticware
Pull Handle, 1-1/2" Proj., Zinc, Bronze, Threaded Holes (Discontinued)
Mfr # 983ORB
Zoro # G7693589
This Product is Discontinued
Key Features
- Finish Oil Rubbed Bronze
- Color Brown
- Material Die-cast Zinc
- Mounting Type Threaded Holes
- Projection 1 1/2 in
Product Information
- Brand Rusticware
- MFR # 983ORB
- Zoro # G7693589
- UPC # 048899786674
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Grip Height | 6 in |
Grip Dia. | 7/8 in |
Grip Length | 6 in |
Screw Size | #8-32 x 1 in, #8-32 x 1-1/2 in |
Overall Length | 6 in |
Thread Depth | 1/2 in |
Overall Width | 7/8 in |
Details
Finish | Oil Rubbed Bronze |
Color | Brown |
Material | Die-cast Zinc |
Mounting Type | Threaded Holes |
Projection | 1 1/2 in |
Outer Mounting Hole Ctr. to Ctr. | 4 43/64 in |
Item | Pull Handle |
Shape | Round |
Grip Thickness | 15/16 in |
Inner Mounting Hole Ctr. to Ctr. | 5 5/8 in |
Hardware | Included |
Handle Stop | 90 Degrees |
Degree Offset | 0 Degrees |
Mounting Hole Center to Center | 5 in |
Vert. Mounting Hole Ctr. to Ctr. | 5 in |
Load Rated (Y/N) | N |
Includes | Mounting hardware |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Zinc, Finish Oil Rubbed Bronze, Mounting Hole Center to Center 5 in, Inner Mounting Hole Ctr. to Ctr. 5 5/8 in, Outer Mounting Hole Ctr. to Ctr. 4 43/64 in, Vert. Mounting Hole Ctr. to Ctr. 5 in, Projection 1 1/2 in, Grip Dia. 7/8 in, Grip Thickness 15/16 in, Screw Size #8-32 x 1 in, #8-32 x 1-1/2 in, Overall Length 6 in, Overall Width 7/8 in, Thread Depth 1/2 in, Grip Length 6 in, Color Brown, Degree Offset 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.