Shop All Bath Towel Bars and Hooks
Rusticware
Midtowne Towel Bar Black 18"
Mfr # 8218BLK
Zoro # G2796932
$27.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rusticware
- MFR # 8218BLK
- Zoro # G2796932
- UPC # 048899774114
- Country of Origin China
- Category Bath Towel Bars and Hooks
Details
Item | Midtowne Towel Bar Black 18" |
Description
Midtowne Towel Bar Black 18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 12" Black Pipe Nipple Sch 80 (90616)
- KOHLER Flapper With Float Kit (GP1105825)
- DYNAMIC Ball Valve, 1/2" NPT (450082)
- ACE TRADING - FITTIN STZ Industries 3/8 in. FIP each X 3/8 in. D FIP Galvanized Malleable Iron Coupling (317UPMCO-38)
- RUSTICWARE Riverside Towel Ring Oil Bronze (8186ORB)
- RUSTICWARE Midtowne Towel Bar Black 24" (8224BLK)
- RUSTICWARE Metro Robe Hook Chrome (8803CH)
- RUSTICWARE Riverside Towel Bar Satin Nickel 18" (8118SN)
- RUSTICWARE Utica Robe Hook Satin Nickel (8703SN)
- KOHLER Artifacts Double Robe Hook (72572-BN)
- MOEN Ashville Double Robe Hook Mediterranean Bronze (DN7903BRB)
- Rusticware Bath Towel Bars and Hooks