Shop All Cabinet Handles & Pulls
Rusticware
Dbl Knuckle Cabinet Pull Oil Brnz 6" CTC
Mfr # 973ORB
Zoro # G4393757
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Material Die-cast Zinc
- Outer Mounting Hole Ctr. to Ctr. 6"
- Includes Mounting hardware
Product Information
- Brand Rusticware
- MFR # 973ORB
- Zoro # G4393757
- UPC # 00700604500738
- Country of Origin United States
- Category Cabinet Handles & Pulls
Details
Finish | Oil Rubbed Bronze |
Material | Die-cast Zinc |
Outer Mounting Hole Ctr. to Ctr. | 6" |
Item | Dbl Knuckle Cabinet Pull Oil Brnz 6" CTC |
Includes | Mounting hardware |
Description
Dbl Knuckle Cabinet Pull Oil Brnz 6 In. CTC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud Blind Corner Organizer for Blind Left Cabinet (5371-15-GR-R)
- AEROLOCK IGNITION BOAT Sea Ray , Mastercraft and Sierra 18 keys (AER-TO121)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Steel Shackle, 5/8 in W (4LH)
- ABUS Combination Lock Multi Pack, PK12 (97115)
- RUSTICWARE Cabinet Pull Oil Rubbed Brnz 14" CTC (988ORB)
- RUSTICWARE Modern Sq Cabinet Pull Oil Brnz 5" (995ORB)
- RUSTICWARE Dbl Knuckle Cabinet Pull Brnz 8" CTC (974ORB)
- RUSTICWARE Modern Round Cabinet Pull Chrome 11"CTC (944CH)
- RUSTICWARE Cabinet Pull Satin Nickel 3" CTC, Shape: Round (980SN)
- RUSTICWARE Cabinet Pull Satin Nickel 4" CTC (982SN)
- DYNASTY HARDWARE Super Saver Ribbon Reed Cabinet Bin Pull Antique Nickel (P3455AN)
- Rusticware Cabinet Handles & Pulls