Shop All Cabinet Knobs
Rusticware
Cabinet Knob, Zinc, Satin Nickel, Proj. 1"
Mfr # 938SN
Zoro # G7693528
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Material Die-cast Zinc
- Finish Satin Nickel
- Projection 1 in
- Diameter 1 5/16 in
Product Information
- Brand Rusticware
- MFR # 938SN
- Zoro # G7693528
- UPC # 048899789224
- Country of Origin China
- Category Cabinet Knobs
Dimensions
Diameter | 1 5/16 in |
Screw Size | #8 - 32, 1 in and 1-1/2 in |
Details
Item | Cabinet Knob |
Shape | Round |
Material | Die-cast Zinc |
Finish | Satin Nickel |
Projection | 1 in |
Hardware | Included |
Series | Modern |
Includes | Mounting hardware |
Description
Cabinet Knob, Shape Round, Material Zinc, Finish Satin Nickel, Projection 1 in, Diameter 1 5/16 in, Screw Size #8 - 32, 1 in and 1-1/2 in, Hardware Included, Series Modern
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 24" Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slide - Retail Pack 2PK (303FU24-R)
- TRIMLITE 34" x 80" Primed 3-Panel Mission Interior Shaker Slab Door (2168pri8403)
- DELTANA Floor Mount Heavy Duty Bumper Satin Nickel 8" (DSF800U15)
- ZORO SELECT Corner Brace, Steel, 3/5 Wx2 1/2 In L, PK4 (1WDF7)
- RUSTICWARE Rusticware 950SN 1-1/4" Cabinet Knob Satin Nickel (950SN)
- RUSTICWARE Cabinet Knob, Zinc, Bronze, Proj. 1" (915ORB)
- RUSTICWARE Rusticware 999SN 1-3/8" Rectangular Cabinet Knob Satin Nickel (999SN)
- RUSTICWARE Rusticware 935ORB 1-1/4" Cabinet Knob Bronze (935ORB)
- RUSTICWARE Rusticware 938ORB 1-3/8" Cabinet Knob Bronze (938ORB)
- RUSTICWARE Rusticware 936ORB 1-1/2" Cabinet Knob Bronze (936ORB)
- CROWN 1-1/4" Diameter Round Flat Top Cabinet Knob Rose Gold Finish (CHK1218RG)
- Rusticware Cabinet Knobs