Shop All Cabinet Knobs
Rusticware
Cabinet Knob, Zinc, Satin Nickel, Proj. 1-1/8"
Mfr # 905SN
Zoro # G7693485
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rope
- Material Die-cast Zinc
- Finish Satin Nickel
- Projection 1 1/8 in
- Diameter 1 1/4 in
Product Information
- Brand Rusticware
- MFR # 905SN
- Zoro # G7693485
- UPC # 048899781020
- Country of Origin China
- Category Cabinet Knobs
Dimensions
Diameter | 1 1/4 in |
Screw Size | #8 - 32, 1 in and 1-1/2 in |
Details
Item | Cabinet Knob |
Shape | Rope |
Material | Die-cast Zinc |
Finish | Satin Nickel |
Projection | 1 1/8 in |
Includes | Mounting hardware |
Hardware | Included |
Description
Cabinet Knob, Shape Round, Material Zinc, Finish Satin Nickel, Projection 1 1/8 in, Diameter 1 1/4 in, Screw Size #8 - 32, 1 in and 1-1/2 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Pdl.Hdl.Sq.Corners Ch545 (EMC 3-4821 SS 545)
- CAMBRIDGE Grey Nordic Slab Style Kitchen Cabinet Island Side Panel (30 in W x 0.75 in D x 36 in H) (SA-ISLAND SIDE PANEL-GN)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 250 (22031A3)
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Champagne Bronze Transitional Drawer Pull (BP878896CHBRZ)
- RUSTICWARE Cabinet Knob, Zinc, Bronze, Proj. 1-1/8" (950ORB)
- RUSTICWARE Cabinet Knob, Zinc, Satin Nickel, Proj. 1" (938SN)
- RUSTICWARE Rusticware 936ORB 1-1/2" Cabinet Knob Bronze (936ORB)
- RUSTICWARE Cabinet Knob, Zinc, Bronze, Proj. 1-1/8" (905ORB)
- RUSTICWARE Rusticware 922ORB 1-7/16" Cabinet Knob Bronze (922ORB)
- RUSTICWARE Rusticware 935SN 1-1/4" Cabinet Knob Satin Nickel (935SN)
- JEFFREY ALEXANDER 1-1/4" Overall Length Polished Chrome Faceted Glass Harlow Cabinet Knob (G150L-PC)
- Rusticware Cabinet Knobs