Shop All Cabinet Knobs
Rusticware
Cabinet Knob, Zinc, Bronze, Proj. 1-7/16"
Mfr # 965ORB
Zoro # G7693686
product price: $3.75
/ea
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Egg
- Material Die-cast Zinc
- Finish Oil Rubbed Bronze
- Projection 1 7/16 in
- Diameter 1 5/16 in
Product Information
- Brand Rusticware
- MFR # 965ORB
- Zoro # G7693686
- UPC # 048899783079
- Country of Origin China
- Category Cabinet Knobs
Dimensions
Diameter | 1 5/16 in |
Screw Size | #8 - 32, 1 in and 1-1/2 in |
Overall Width | 1-3/8" |
Details
Item | Cabinet Knob |
Shape | Egg |
Material | Die-cast Zinc |
Finish | Oil Rubbed Bronze |
Projection | 1 7/16 in |
Includes | Mounting hardware |
Hardware | Included |
Description
Cabinet Knob, Shape Oval, Material Zinc, Finish Oil Rubbed Bronze, Projection 1 7/16 in, Diameter 1 5/16 in, Screw Size #8 - 32, 1 in and 1-1/2 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Spring, Belleville, 1, High Carb Stl (1NDX4)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Aluminum Body, Steel Shackle, 7/8 in W (64TI/40 KD)
- NATIONAL GUARD Fire Safety Wired Glass, 4inx34in (L-PROTECT3-4X34)
- BEST Key Blank, DD Keyway, Standard, 7 Pins (1A1DD1KS473KS800)
- RUSTICWARE Rusticware 950SN 1-1/4" Cabinet Knob Satin Nickel (950SN)
- RUSTICWARE Cabinet Knob, Zinc, Satin Nickel, Proj. 1" (938SN)
- RUSTICWARE Rusticware 936ORB 1-1/2" Cabinet Knob Bronze (936ORB)
- RUSTICWARE Rusticware 999SN 1-3/8" Rectangular Cabinet Knob Satin Nickel (999SN)
- RUSTICWARE Rusticware 922ORB 1-7/16" Cabinet Knob Bronze (922ORB)
- RUSTICWARE Rusticware 938ORB 1-3/8" Cabinet Knob Bronze (938ORB)
- DELTANA Knob Round Hollow Bright Brass (KRH114U3)
- Rusticware Cabinet Knobs