Shop All Cabinet Knobs
Rusticware
Cabinet Knob, Zinc, Bronze, Proj. 1-1/8"
Mfr # 905ORB
Zoro # G7693449
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Material Die-cast Zinc
- Finish Oil Rubbed Bronze
- Projection 1 1/8 in
- Diameter 1 1/4 in
Product Information
- Brand Rusticware
- MFR # 905ORB
- Zoro # G7693449
- UPC # 048899781075
- Country of Origin China
- Category Cabinet Knobs
Dimensions
Diameter | 1 1/4 in |
Screw Size | #8 - 32, 1 in and 1-1/2 in |
Details
Item | Cabinet Knob |
Shape | Round |
Material | Die-cast Zinc |
Finish | Oil Rubbed Bronze |
Projection | 1 1/8 in |
Hardware | Included |
Description
Cabinet Knob, Shape Round, Material Zinc, Finish Oil Rubbed Bronze, Projection 1 1/8 in, Diameter 1 1/4 in, Screw Size #8 - 32, 1 in and 1-1/2 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Blank, Standard, TB Keyway, 1/2in. (1A1TB1KS473KS800)
- DON-JO Don-Jo: Flush Bolt 1555 (DNJ-1555-626)
- PRIME-LINE 1-1/4 in. Steel Ball Bearing Tandem Roller Assembly, End Adjustment Single Pack (D 1980)
- STERLING SEAL & SUPPLY 014 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL014X500)
- RUSTICWARE Rusticware 922ORB 1-7/16" Cabinet Knob Bronze (922ORB)
- RUSTICWARE Rusticware 999SN 1-3/8" Rectangular Cabinet Knob Satin Nickel (999SN)
- RUSTICWARE Cabinet Knob, Zinc, Bronze, Proj. 1" (915ORB)
- RUSTICWARE Cabinet Knob, Zinc, Satin Nickel, Proj. 1" (938SN)
- RUSTICWARE Rusticware 935SN 1-1/4" Cabinet Knob Satin Nickel (935SN)
- RUSTICWARE Rusticware 936ORB 1-1/2" Cabinet Knob Bronze (936ORB)
- RICHELIEU HARDWARE 1 11/32 in (34 mm) x 1 11/32 in (34 mm) Aurum Brushed Gold Transitional Cabinet Knob (BP8323533158)
- Rusticware Cabinet Knobs