Shop All Cabinet Backplates
Rusticware
Cabinet Backplate Satin Nickel 6.5"
Mfr # 990SN
Zoro # G4393650
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Die-cast Zinc
- Overall Length 6-1/2"
Product Information
- Brand Rusticware
- MFR # 990SN
- Zoro # G4393650
- UPC # 00048899786827
- Country of Origin United States
- Category Cabinet Backplates
Dimensions
Overall Length | 6-1/2" |
Details
Finish | Satin Nickel |
Material | Die-cast Zinc |
Item | Cabinet Backplate Satin Nickel 6.5" |
Description
Cabinet Backplate Satin Nickel 6.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 2.5mm Wide 66mm ID, PK10 (ZUSAH2.5X66)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 17/32 in (1XTB4)
- STRYBUC Slider Spring Latch White (50-768WH)
- MSI Durban White SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0293-SAM)
- RUSTICWARE Cabinet Backplate Oil Brnz 6.5" (990ORB)
- JR PRODUCTS JR PRODUCTS 20465 Plastic Rosettes Clear (J45-20465)
- GLIDERITE HARDWARE 2-1/2 in. Antique Brass Round Classic Cabinet Hardware Backplate, 5PK (5060-AB-5)
- HICKORY HARDWARE Backplate Pull 2-1/2 Inch (P8257-LP)
- PRIME-LINE Steel Door Edge Hole Filler Plate, 1-1/8 in., Gray Finish Single Pack (U 9521)
- DELTANA Base Plate For Knobs, 1-1/2" Diameter Oil Rubbed Bronze (BPRC150U10B)
- GLIDERITE HARDWARE 4-3/4 in. Satin Nickel Squared Back Plate 3-3/4 in. Center to Center - 5342-96-SN (5342-96-SN-1)
- Rusticware Cabinet Backplates