Shop All Spray Paint
Rust-Oleum
Yellow, 18 oz 6 PK
Mfr # P2548849
Zoro # G411267730
product price: $21.59
/pk 6, $3.60/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Net Weight 18 oz
- Color Family Yellows
Product Information
- Brand Rust-Oleum
- MFR # P2548849
- Zoro # G411267730
- UPC # 10020066254893
- Country of Origin United States
- Category Spray Paint
Details
Color | Yellow |
Net Weight | 18 oz |
Color Family | Yellows |
Description
Rust-Oleum Professional Striping Paint Spray can be used to create striping in parking lots, aisles, roads and more. Apply to concrete, blacktop, gravel, soil or grass. Resists weather and abrasion for durable, long-lasting performance.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAZ STIX 3.5 oz Color Changing Paint - Gold, Green, Orange, Purple Aerosol (SZX05509)
- ROCKSOLID Rust-Oleum 20X Deck Resurfacer Solid Tintable Tint Base Water-Based Acrylic Deck Resurface (300083)
- INSL-X BY BENJAMIN MOORE Pool Paint, Semi-gloss, Acrylic-Based Base, Aquamarine, 1 gal (WR1019092-01)
- KRYLON Interior/Exterior Paint, Semi-Gloss, Water Base, White, 5 gal (K11004045)
- RUST-OLEUM Weather Resistant Paint, Unfinished, OilBase, Espresso Shake, 12 oz (302125)
- RUST-OLEUM Spray Paint, Orange, Fluorescent, 12 oz (1654830)
- RUST-OLEUM Clear, Gloss, 24 oz (353345)
- RUST-OLEUM Spray Paint, Clear, Gloss, 12 oz (7701830)
- RUST-OLEUM Royal Blue, Gloss, 15 oz (7527-838)
- RUST-OLEUM Spray Paint, Black, Gloss, 24 oz (334128)
- KRYLON SPRY PNT SMMR GRN 11.5OZ (K09028000)
- Rust-Oleum Spray Paint