Shop All Spray Paint
Rust-Oleum
White, Semi-Gloss, 15 Oz
Mfr # 239108
Zoro # G6667250
Sold in multiples of 6 for $54.90
$54.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Whites
- Coverage 14 sq ft
- Dry Time 1 to 2 hr.
- Base Type Solvent
Product Information
- Brand Rust-Oleum
- MFR # 239108
- Zoro # G6667250
- UPC # 20066161248
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 15 oz |
Description
Rust Preventative Spray Paint, Opacity 0, Coating Application General Purpose Spray Paint, Color Family White, Compatible Surface Material Concrete, Masonry, Metal, Wood, Sheen Semi-Gloss, Finish Texture Smooth, Resin Type Modified Alkyd, Color White, Container Size 15 oz, Coverage Area 14 sq ft, Base Type Solvent, Dry Time 1 to 2 hr, Use Location Exterior, Interior, Sub Brand Professional, Container Type Aerosol Can, Dry Time Tack Free 15 min, Dry Time to Recoat 1 hr to 48 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 9" Paint Roller Cover, 3/4" Nap, Woven Fabric (R944)
- PURDY 1-1/2" Angle Sash Paint Brush, Nylon Bristle, Hardwood Handle (144152215)
- SEYMOUR MIDWEST Purple, 6 PK (10-49)
- QUALI-TECH MFG RollerLite Metal 5 Gallon Bucket Grid, 24/Case - (BG-5C)
- RUST-OLEUM Black, Gloss, 15 Oz (7579838)
- RUST-OLEUM Rust Preventative Spray Paint, Aluminum, Metallic, General Purpose Spray Paint, Solvent, 14 oz (7515838)
- RUST-OLEUM Safety Blue, Gloss, 15 Oz (7524838)
- RUST-OLEUM QT John Deere GRN Paint (280108)
- RUST-OLEUM Spray Paint, OSHA Safety Orange, Gloss, 12 oz (1653830V)
- RUST-OLEUM Deep Blue, Gloss, 12 Oz (334032)
- RUST-OLEUM White, Gloss, 12 oz (254142)
- Rust-Oleum Spray Paint