Shop All Spray Paint
Rust-Oleum
White, Semi-Gloss, 11 oz
Mfr # 1911-830
Zoro # G805301293
original price:
$10.85
5% off
new price: $10.29
/ea
Sold in multiples of 6 for $61.74
$61.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Color White
- Net Weight 11 oz
- Paint and Primer Surface Material Vinyl, simulated leather, some fabric
- Color Family Whites
Product Information
- Brand Rust-Oleum
- MFR # 1911-830
- Zoro # G805301293
- UPC # 20066191184
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | White |
Net Weight | 11 oz |
Paint and Primer Surface Material | Vinyl, simulated leather, some fabric |
Color Family | Whites |
Application Method | Spray |
Sheen | Gloss |
Description
Rust-Oleum Specialty Vinyl Spray Paint offers the perfect color restoration for interior vinyl simulated leather and some fabric. Acrylic lacquer formula provides superior flexibility for a long lasting durable coat. Any-angle spray system with comfort tip allows application from any direction and reduces finger fatigue caused by continuous spraying.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Flat Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1XRL6)
- ZORO SELECT PVC Maintenance Coating, Red, 1 gal (XL8-1-RED)
- BERRY PLASTICS 626263 12 x 400 ft. Dropcloth High Density Painters Plastic (1108224)
- NELSON PAINT Tree Marking Paint, 1 gal., Yellow, Solvent -Based (23 21 GL YELLOW)
- RUST-OLEUM Rust Preventative Spray Paint, Stainless Steel, Metallic, 14 Oz (7519838)
- RUST-OLEUM Spray Paint, OSHA Safety Blue, Gloss, 12 oz (1624830)
- RUST-OLEUM Serenity Blue, Matte, 30 oz (285139)
- RUST-OLEUM Spry Paint Brn Camo 12Oz (1918830)
- RUST-OLEUM PT2X 12OZ Sienna Paint (366987)
- RUST-OLEUM Spray Paint, Almond, Gloss, 12 oz (7882830)
- RUST-OLEUM Rust Preventative Spray Paint, Flat, 12oz (376856)
- Rust-Oleum Spray Paint & Primer