Shop All Spray Paint
Rust-Oleum
White, Flat, 15 Oz
Mfr # 7590838
Zoro # G6669308
original price:
$10.49
4% off
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Whites
- Coverage 14 sq ft
- Dry Time 1 to 2 hr.
- Base Type Solvent
Product Information
- Brand Rust-Oleum
- MFR # 7590838
- Zoro # G6669308
- UPC # 20066759087
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 15 oz |
Description
Rust Preventative Spray Paint, Opacity 0, Coating Application General Purpose Spray Paint, Color Family White, Compatible Surface Material Concrete, Masonry, Metal, Wood, Sheen Flat, Finish Texture Smooth, Resin Type Modified Alkyd, Color White, Container Size 15 oz, Coverage Area 14 sq ft, Base Type Solvent, Dry Time 1 to 2 hr, Use Location Exterior, Interior, Sub Brand Professional, Container Type Aerosol Can, Dry Time Tack Free 15 min, Dry Time to Recoat 1 hr to 48 hr, Heat Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Interior Paint, Eggshell, Water Base, White, 1 gal (380217)
- RUST-OLEUM Spray Paint, White, Satin, 12 Oz (7751830)
- RUST-OLEUM Coal Tar Epoxy Activator, 1 qt. (C9502504)
- THIS STUFF WORKS This Stuff Works TSW2R 1 gal Multi-Master Graffiti Remover (831142007745)
- RUST-OLEUM Light Machine Gray, Gloss, 15 Oz (7581838)
- RUST-OLEUM Rust Preventative Spray Paint, Stainless Steel, Metallic, 14 Oz (7519838)
- RUST-OLEUM Rust Preventative Spray Paint, Aluminum, Metallic, General Purpose Spray Paint, Solvent, 14 oz (7515838)
- RUST-OLEUM Flat Red, Flat, 15 Oz (7569838)
- RUST-OLEUM Spray Paint, Almond, Gloss, 12 oz (7882830)
- RUST-OLEUM Matte Classic White Water-Based Acrylic Milk Paint 1 qt (331049)
- SHORT CUTS Blue, Gloss, 3 oz (SCS-073)
- Rust-Oleum Spray Paint