Shop All Wall Repair Patching
Rust-Oleum
Wet Roof Repair, 0.9 gal, Black
Mfr # 351237
Zoro # G801866048
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Dry Time 2 to 4 hr
- Application Method Trowel
- Surface Asphalt Ply, Modified Bitumen, Wet Roof
- VOC Content 250 g/L
Product Information
- Brand Rust-Oleum
- MFR # 351237
- Zoro # G801866048
- UPC # 20066450397
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 0.9 gal |
Details
Item | Wet Roof Repair |
Color | Black |
Dry Time | 2 to 4 hr |
Application Method | Trowel |
Surface | Asphalt Ply, Modified Bitumen, Wet Roof |
VOC Content | 250 g/L |
Coverage | 12 sq ft/gal |
Base Type | Asphalt |
Resin Type | Asphalt |
Dry Time Recoat | 24 hr |
For Use With | Chimneys, Membrane Flashings, Roofs, Seal Vents, Shingles, Skylights |
Application Temperature | 40 Degrees to 120 Degrees F |
Description
Wet Roof Repair, Base Type Asphalt, Resin Type Asphalt, Size 0.9 gal, Black, Coverage 12 sq ft/gal, Dry Time 2 to 4 hr, Dry Time Recoat 24 hr, VOC Content 250 g/L, Surface Asphalt Ply, Modified Bitumen, Wet Roof, Application Temperature 40 Degrees to 120 Degrees F, For Use With Chimneys, Membrane Flashings, Roofs, Seal Vents, Shingles, Skylights
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYVANCE UL723 ALUMINUM TAPE 2" X 10 YD (UR6482)
- 3M 3M 4910 VHB Tape 8" x 5yd, Clear, 40 mil (4910)
- LOCTITE Anaerobic Anaerobic Flange Sealant, 250 mL, Orange, Temp Range up to 300 Degrees F (223856)
- DOW Sealant, 300 mL, Clear, Silicone Base (3119556)
- RUST-OLEUM Wet Roof Repair, 3.3 gal, Black (351250)
- RUST-OLEUM Cleaning and Etching Solution, 1 gal, Jug, Pink (108402)
- RUST-OLEUM Wet Roof Repair, 10.1 oz, Black (351249)
- RUST-OLEUM Spackl Ready Patch Gal (4421)
- DAP White Plaster of Paris 4 lb (7079810308)
- USG USG Blue IQ Ready to Use White Spackling Compound 1 qt (380212)
- SUPER SEAL Pli-Stix Filler 30Ft Blk (53000)
- Rust-Oleum Wall Repair Patching