Shop All Spray Paint
Rust-Oleum
Weathered Wood, Flat, 12 oz
Mfr # 285217
Zoro # G800480238
product price: $9.99
/ea
Sold in multiples of 6 for $59.94
$59.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Weathered Wood
- Net Weight 12 oz
- Application Method Spray
- Paint Sub-Brand Stops Rust
- Sheen Flat
Product Information
- Brand Rust-Oleum
- MFR # 285217
- Zoro # G800480238
- UPC # 20066277574
- Country of Origin United States
- Category Spray Paint
Details
Color | Weathered Wood |
Net Weight | 12 oz |
Application Method | Spray |
Paint Sub-Brand | Stops Rust |
Sheen | Flat |
Description
Rust-Oleum Stops Rust Roof Accessory Spray Paint features the proven Stops Rust formula to ensure optimal durability and maximum color retention when applied to a variety of roofing accessories.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Textured Spray Paint, Black, Textured, 12 oz (7220830)
- WEILER 9" Roller Cover, 3/8" Nap, For Semi-smooth Surfaces (49070)
- OSBORN #2 Oval Sash Paint Brush, China Hair Bristle, Plastic Handle (0007111600)
- GENERAL FINISHES 1 Qt Pewter Dye Stain Water-Based Wood Stain (DQP)
- RUST-OLEUM Rust Preventative Spray Paint, Stainless Steel, Metallic, 14 Oz (7519838)
- RUST-OLEUM Metallic Spray Paint, Silver, Metallic, 11 oz (7271830)
- RUST-OLEUM BOND PRIMR UNVR GRY QT (334940)
- RUST-OLEUM Rust-Oleum Universal Hammered White Paint + Primer Spray Paint 12 oz (267298)
- RUST-OLEUM 10 Oz Black Touch'n Tone General Purpose Spray Paint (55276830)
- RUST-OLEUM Rust Preventative Spray Paint, Gloss, 12oz (376892)
- RUST-OLEUM French Cream, Matte, 12 oz (282816)
- Rust-Oleum Spray Paint