Shop All Spray Paint
Rust-Oleum
Weather Resistant Paint, Unfinished, OilBase, Espresso Shake, 12 oz
Mfr # 302125
Zoro # G3880604
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Masonry, Metal, Plastic, Wood
- Color Espresso Shake
- Size 12 oz
- Net Weight 12 Oz
- Coverage 10 to 12 sq ft
Product Information
- Brand Rust-Oleum
- MFR # 302125
- Zoro # G3880604
- UPC # 20066324377
- Country of Origin United States
- Category Spray Paint
Dimensions
Size | 12 oz |
Container Size | 12 oz |
Description
Weather Resistant Coating, Base Type Oil, Resin Type Modified Alkyd, Size 12 oz, Espresso Shake, Finish Unfinished, Coverage 10 to 12 sq ft/gal, Dry Time 20 min to 1 hr, Dry Time Recoat 1 to 48 hr, VOC Content 545 g/L, Surface Masonry, Metal, Plastic, Wood, Application Temperature 50 Degrees to 90 Degrees F, For Use With Flashing, Stacks, Vents
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: MI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Polypropylene Paint Tray, 1 gal, 16" L, 4" D, 21" W (BR412-21)
- RUST-OLEUM Interior/Exterior Paint, Flat, Oil Base, White, 1 gal (2764402)
- MODERN MASTERS Metallic Paint, WaterBase, Iron Metal, 1 pt (ME208)
- VHT Use To Prevent Rust on Bare Metal/ Rusted Surface, 11 Aerosol Can, Spray-On, Single, Flat Black (RBA100)
- RUST-OLEUM Textured Spray Paint, Desert Bisque, Textured, 12 Oz (223524)
- RUST-OLEUM Champagne, Metallic, 11 oz (354080)
- RUST-OLEUM Rust Preventative Spray Paint, Almond, Unfinished, 12 oz (313789)
- RUST-OLEUM Serenity Blue, Matte, 30 oz (285139)
- RUST-OLEUM Spray Paint, Clear, Gloss, 12 oz (7701830)
- RUST-OLEUM PT2X 12OZ Sienna Paint (366987)
- RUST-OLEUM Rust Preventative Spray Paint, Safety Green, Gloss, 15 oz (V2133838)
- Rust-Oleum Spray Paint & Primer