Shop All Paint Removers
Rust-Oleum
Wax and Tar Remover, 1 qt.
Mfr # 251475
Zoro # G1552171
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Size 1 qt
- Application Method Lint-Free Cloth
- Base Type Solvent
- VOC Content 4.7 g/L
Product Information
- Brand Rust-Oleum
- MFR # 251475
- Zoro # G1552171
- UPC # 20066191443
- Country of Origin United States
- Category Paint Removers
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Details
Color | Clear |
Application Method | Lint-Free Cloth |
Base Type | Solvent |
VOC Content | 4.7 g/L |
Sub-Category | Wax and Tar Remover |
Item | Wax and Tar Remover |
Application | Removes Wax, Tar, Grease and Road Film |
Remover Type | Wax and Tar Remover |
Materials Removed | Tar, Wax |
Strength | Premium |
Scent | Solvent |
For Use On | Fiberglass, Metal, Plastic |
Contains | D-Limonene, Hydrotreated Light Distillate, n-Butane |
Features | Great for Use Before and After Sanding |
Container Type | Spray Bottle |
Odorless | No |
Flammability | Flammable |
Product Form | Liquid |
Brand and Series | Rust-Oleum Automotive |
Description
Wax and Tar Remover, Materials Removed Tar, Wax, Remover Type Wax and Tar Remover, Contains D-Limonene, Hydrotreated Light Distillate, n-Butane, Base Type Solvent, Product Form Liquid, Container Size 1 qt, Application Removes Wax, Tar, Grease and Road Film, For Use On Fiberglass, Metal, Plastic, Odorless No, Container Type Spray Bottle, Application Method Lint-Free Cloth, Color Clear, Features Great for Use Before and After Sanding, Flammability Flammable, Scent Solvent
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Rust-Oleum Corp 1918830 12 oz. Earth Brown Camouflage Specialty Spray (20066191887)
- ZORO SELECT Plastic Paint Tray, 1 gal, 13" L, 4" D, 22" W (18DPT)
- DEFT Water Based Satin Polyurethane, 4Pk (167281)
- SEYMOUR OF SYCAMORE Black Wrinkle Texture Spray Paint, 12 oz (16-2448)
- RUST-OLEUM Wax and Tar Remover, 13.5 oz. (251567)
- RUST-OLEUM GRAFFITI REMOVER 32OZ (GR326)
- RUST-OLEUM Paint Remover, Cleaners/Thinners, 1 gal. (315512)
- SP RICHARDS Betco Graffiti Remover, 15 oz. Aerosol Spray, 12 Cans - 01523-00 (BET0152300CT)
- KWIK STRIP Klean Strip Premium Sprayable Fast Paint and Varnish Stripper 1 qt (QKSS251SC)
- KLEAN-STRIP Easy Liquid Sander Qt (QWN285)
- DUMOND Peel Away™ Laminated Paper, 10 Sheet Pack 39x39 inchs (1024)
- Rust-Oleum Paint Removers