Shop All Interior Paints
Rust-Oleum
Water-Based Decorative Architectural Coating
Mfr # SS1001
Zoro # G302676870
product price: $87.75
/ea
Free Shipping & Returns
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Type Water
- Paint and Primer Surface Material Multi-Surface
Product Information
- Brand Rust-Oleum
- MFR # SS1001
- Zoro # G302676870
- UPC # 740774948398
- Country of Origin Unknown
- Category Interior Paints
Details
Item | Spray Paint |
Base Type | Water |
Paint and Primer Surface Material | Multi-Surface |
Description
ShimmerStone is durable, water-resistant, mold and mildew-resistant and will adhere to any primed surface. The lightweight coating applies easily and can be used to create a wide variety of decorative finishes. The tint base can be used untinted, tinted using the unique color concentrates or custom tinted using small amounts of water-base colorants.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWORTHY 9 in Paint Roller Cover, 3/8" Nap, Polyester (9P3)
- ZORO SELECT Floor Tape Applicator (FTA01)
- MINWAX 1 Qt Fruitwood Wood Finish Oil-Based Wood Stain (70010)
- WOOSTER 4" Super Doo-Z Trimmer Roller Kit, PK 3 (RR394)
- RUST-OLEUM Glitter Paint, Glitter Rose Gold, 28 oz (360221)
- RUST-OLEUM Satin, Blossom White, Quart (267330)
- RUST-OLEUM Satin, Espresso, Quart (242018)
- RUST-OLEUM Matte Navy Water-Based Acrylic Milk Paint 1 qt (331051)
- RUST-OLEUM Countertop Paint, Satin, 1 gal (246068)
- RUST-OLEUM Matte Highland Blue Water-Based Acrylic Milk Paint 1 qt (331050)
- MODERN MASTERS Metallic Paint, WaterBase, Snowflake, 6 oz (ME707)
- Rust-Oleum Interior and Exterior Paints and Stains