Shop All Construction Adhesives
Rust-Oleum
Wallcovering Adhesive, SureGrip(R) 122 Series, Tan, 1 gal, Bottle
Mfr # 02881
Zoro # G9489243
original price:
$14.89
15% off
new price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy-Duty
- Application Trowel or Knife
- Color Tan
- Container Size 1 gal
- Container Type Bottle
Product Information
- Brand Rust-Oleum
- MFR # 02881
- Zoro # G9489243
- UPC # 47719028819
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 1 gal |
Size | 1 gal |
Description
Construction Adhesive, Adhesive Color Clear, Application Method Brush On, Roll On, Chemical Base Water-Based, Container Size 1 gal, Container Type Pail, Features Easy Clean Up, Excellent Adhesion, Exceptional Slip for Easy Positioning, Non-Staining, Strong Wet Tack, Finishing Features Paintable, Interior/Exterior Interior Only, Water Resistance Not Water-Resistant, VOC Content Weight 10 g/L, Low Odor Yes, Materials Bonded Drywall, Plaster, Solvent-Free Yes, Series SureGrip(R) 122
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTECH BRANDS Duck, COLORED DUCT TAPE, 3in CORE, 1.88in X 20 YDS, BLACK (1265013)
- BIG STRETCH Sashco Dark Brown Elastomeric Door Siding and Window Caulk 10.5 oz (10008)
- 3M 3M 4646 VHB Tape 0.5" circle, Dark Gray, 25 mil, 250PK (4646)
- HANDI-FOAM Adhesive Gun Foam, Pro Adhesive, 2, PK 12 (P30296)
- RUST-OLEUM Adhesive Walppr Seam 2Oz (2861)
- RUST-OLEUM PASTE UNIVERSAL QT (2874)
- M-D M-d Products 4in. X 60 Brown Vinyl Dryback Wall Base 73900 (73900)
- 3M Adhesive, DP640 Series, Light Brown, Dual-Cartridge (640)
- LIQUID NAILS Subfloor & Deck Acrylic Latex Construction Adhesive 28 oz (LNP-902 28)
- SIKABOND Sika Pro Select Polyurethane Construction Adhesive 10.1 oz (106403)
- F-26 High Strength Gel Heavy Duty Adhesive 10.3 oz (F-26-33-12)
- Rust-Oleum Construction Adhesives