Shop All Epoxy Coatings & Sealers
Rust-Oleum
V9100 Standard Activator, 250 VOC, 5 gal.
Mfr # 206232
Zoro # G3946117
product price: $679.99
/ea
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Size 5 gal
- Resin Type Aliphatic Amine Converted Epoxy
- Coverage 125 to 225 sq. ft./gal
- VOC Content 250 g/L
Product Information
- Brand Rust-Oleum
- MFR # 206232
- Zoro # G3946117
- UPC # 20066117443
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Standard Epoxy Coating Activator, Base Type Solvent, Resin Type Aliphatic Amine Converted Epoxy, Color Clear, Size 5 gal, VOC Content 250 g/L, Coverage 125 to 225 sq. ft./gal, Dry Time 5 to 10 hr, Cure Time 5 to 10 hr, For Use With 9100 Epoxy Mastic Coatings, Activator Properties Standard Activator, System Series 9100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Topside Paint, Battleship Gray, Alkyd (207005)
- PURDY 3-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152335)
- WOOSTER 14" Paint Roller Cover, 3/4" Nap, Woven Fabric (RR668-14)
- SHUR-LINE 3" Paint Roller Cover, 3/8" Nap, Knit Fabric, 2 PK (2007312)
- RUST-OLEUM Anti-Slip Floor Coating, Navy Gray, Flat, 1 gal, 80 to 100 sq ft/gal (AS6086425)
- RUST-OLEUM Low VOC Low Temperature Epoxy Coating Activator, 1 gal, 125 to 200 sq. ft./gal. (9103402)
- RUST-OLEUM Epoxy Activator and Finish Kit, SAFETY YELLOW, Semi-gloss, (2) 1 gal, 130 to 220 sq ft/gal (9144402-5015)
- RUST-OLEUM Epoxy Activator and Finish Kit, Navy Gray, High Gloss, 1 gal (6086)
- RUST-OLEUM Sealer, White, Gloss, 5 gal, 200 sq ft/gal (316835)
- RUST-OLEUM HS9300 Epoxy Primer Activator, 1 pt. (HS9303604)
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, Semi-gloss, (2) 1 gal, 130 to 220 sq ft/gal, 9100 Series (9179402-5015)
- Rust-Oleum Epoxy Coatings & Sealers