Shop All Spray Primer
Rust-Oleum
Universal Bonding Primer, White, 12 oz
Mfr # 286793
Zoro # G408370542
original price:
$11.89
1% off
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time Tack Free 30 min
- Resin Type Acrylic
- Base Type Solvent
- Dry Time 1 hr
- Size 12 Oz
Product Information
- Brand Rust-Oleum
- MFR # 286793
- Zoro # G408370542
- UPC # 20066293833
- Country of Origin United States
- Category Spray Primer
Dimensions
Size | 12 Oz |
Container Size | 12 oz |
Description
Universal Bonding Primer, Base Type Solvent, Color Family White, Compatible Surface Material Aluminum, Fiberglass, Galvanized Steel, Metal, Plastic, Sheen Flat, Finish Texture Smooth, Resin Type Acrylic, Color White, Container Size 12 oz, Coverage Area 10 to 12 sq ft, Sub Brand Stops Rust, Paint Dispensing Style Upright, Coating Application Rust Preventative, Dry Time 1 hr, Dry Time Tack Free 30 min, Dry Time to Recoat 30 min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS Shimmerstone Tintbs Gl (SS1001GAL)
- WOOSTER 9" Paint Roller Cover, 1-1/4" Nap, Knit Fabric (R243-9)
- PAREX Parex 1174 65 lbs. Perma-Finish - Fine (154908)
- RUST-OLEUM Professional Inverted Marking Paint, 15 oz, Fluorescent Orange (2554838)
- RUST-OLEUM Filler and Sandable Primer, Gray, 12 oz (260510)
- RUST-OLEUM Sandable Primer, White, Solvent Base, 12 oz (260737)
- RUST-OLEUM Rust Preventative Spray Primer, Gray, Flat Finish, 15 oz (V2182838)
- RUST-OLEUM Rust Preventative Spray Primer, Red, Flat Finish, 15 oz. (V2169838)
- RUST-OLEUM Spray Primer, Rust Preventative, Gray, Exterior/Interior, General Purpose, Solvent, 15 oz (7582838)
- RUST-OLEUM Spray Primer, Flat, Gray, 12 oz, Exterior (334017)
- SEM PRODUCTS EZ COAT OEM PRIMER BLACK (SE62213)
- Rust-Oleum Spray Primer